DesignSpark
DesignSparkのページです。DesignSparkは、制御機器/はんだ・静電気対策用品などの商品を提供しています。現在1件の商品をご用意しており、人気商品や新着商品を豊富な品揃えの中からお選びいただけます。また、ご購入いただいたお客様の商品レビューもご確認いただけます。
Raspberry Pi Plug in PSU from KSYDesignSpark(1件のレビュー)当日出荷
仕様ACアダプタ質量(g)約127外形寸法(mm)70×35×48準拠規格PSE(電気用品安全法)動作環境0~40℃、RH5~95%保護機能過電流保護、短絡保護、過電圧保護コネクタ出力:USB micro B(オス)×1入力仕様100Vac 50/60Hz 0.3A(Max)出力仕様5.1Vdc 3.0A(Max)ケーブル長(cm)150(固定)RoHS指令(10物質対応)対応