カテゴリ
絞り込み
ブランド
- Seeed Studio
- モノタロウ(5,954)
- BIGM(丸山製作所)(66,077)
- Kawasaki(43,913)
- MAZDA(マツダ)(216,446)
- Panasonic(パナソニック)(29,633)
- RS PRO(39,656)
- SMC(201,249)
- YAMAHA(ヤマハ)(91,601)
- いすゞ自動車(41,302)
- エスコ(68,615)
- スズキ(71,081)
- スバル(50,521)
- トヨタ(140,000)
- ニッサン(87,646)
- ホンダ(561,481)
- ミツビシ(137,948)
- メディアカバーマーケット(41,478)
- 三菱ふそう(209,468)
- 大阪魂(27,050)
- 日野自動車(47,239)
- ブランドをもっと見る
エコロジープロダクト
17ページ目: Seeed Studioのすべての商品
特価

1.5W Solar Panel 81X137
Seeed Studio¥1,698税込¥1,8681個欠品中小型ソーラーパネル81×137mmは、高い太陽エネルギー変換効率(16%)を発揮する単結晶材料でできており、屋外環境に適した微細な樹脂表面と頑丈な背面を備えています仕様●ピーク電力での電圧:5.5V●ピーク電力での電流:270mA●開回路電圧:8.2V●重さ:48gアズワン品番67-0477-16
Solar Charger Shield v2.2
Seeed Studio¥3,998税込¥4,3981個33日以内出荷ソーラー充電器はArduino互換プラットフォームへの積み重ね可能なシールドであり、適応型バッテリー電力を可能にし、フィールド内充電のためのエネルギーハーベスターとして機能します。3.0V~4.2Vのさまざまなバッテリーを使用して、5V出力にアップしたり、リチウムイオ仕様●ソーラー電圧:4.8V~6V●バッテリー接続時の最大出力:3W(5V/600mA)アズワン品番67-0451-51
Grove - Blue Wrapper 1×1 4 PCS pack
Seeed Studio¥749税込¥8241個33日以内出荷Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Iアズワン品番67-0462-39
SODAQ Autonomo
Seeed Studio¥10,980税込¥12,0781個33日以内出荷SODAQ built a next generation、Arduino-compatible board that can record data and trigger actions in any environment.。We believe you can save yourself a lot of time by being notified of important information. The information you want and need should co仕様●シリーズ名:サードパーティー●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:メーカー独自規格●マイコン:ATSAMD21G18アズワン品番67-0462-84
Logic Shrimp probe cable
Seeed Studio1個欠品中This is the probe cable for Logic Shrimp. It has a 1×5 connector and 5 leads with tweezer-style test clips.仕様●項目1:(機能ボード)アズワン品番67-0462-46
SMA M/F 6GHz Semi-Flexible cable RG402 - 10cm
Seeed Studio¥2,898税込¥3,1881個5日以内出荷。このSMA オス-メス は、非常に低い減衰で6GHzを処理できる高品質のケーブルです。これは、RF Explorer 信号発生器をデバイスに接続したり、追跡発生器として機能したりするのに適したケーブルです。仕様●周波数範囲:DC~6GHz●公称インピーダンス:50Ω●減衰:6GHzで最大0.3dB●長さ:10cmアズワン品番67-0452-20
Micro HDMI to HDMI Adapter
Seeed Studio¥989税込¥1,0881個24日以内出荷。これはマイクロHDMI(タイプD)から。HDMI(タイプA)へのアダプタです。マイクロHDMI機器を使用するためのより便利な方法を提供します。この製品は、Raspberry Pi42GB および Pi44GB と完全に互換性があります。仕様●HDMI バージョン:1.4●カラー/ブラックアズワン品番67-0477-32
Grove Base Shield for NodeMCU
Seeed Studio¥2,398税込¥2,6381個33日以内出荷。Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.。You can run Grove sensor with Lua script language in the NodeMCU firmware.。Features:Compatible with all Grove modules。5 Digital connectors(D3-D8)。1 Analog connectors(A0)。2 I2C sockets。NO SPI socket。UART/D9-D10 connector。Power indicator LEDアズワン品番67-0462-11
Grove - ブレッドボード
Seeed Studio¥999税込¥1,0991個当日出荷。Groveコネクタで接続できる35×47×8.5mmのブレッドボード。Groveコネクタを搭載したブレッドボードで、Groveモジュールを接続して使用できます。ボードの下部に金属ストリップがあり、ボード上部の穴と電気的に接続されています。プラグ&プレイ接続が可能なGroveポート搭載。簡単にプロトタイピングできるデュポントコネクタ搭載。電流保護用のリセット可能なヒューズ(PTC)で保護。最大電流500mA。動作ステータス表示用パワーLED。Grove標準サイズ(40×60mm)仕様【セット内容】Groveブレッドボード本体・Groveケーブル・4pinオスヘッダ 【Groveとは?】Groveは、回路どうしの接続や実験を容易にし、プロトタイピングを簡素化します。ジャンパーやはんだ付けは必要ありません。また、Groveモジュールを接続することで様々なニーズを満たすことができます。さらに、オープンハードウェアだけでなく、オープンソースのソフトウェアも用意されています。・Seeeduino/Arduino・Seeed Studio BeagleBone Green・LinkIt One【資料】Grove セレクションガイド・初心者のためのブレッドボードの使い方アズワン品番67-0392-75
Grove - Yellow Wrapper 1×1 4 PCS pack
Seeed Studio¥659税込¥7251個33日以内出荷。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-38
Grove - Gas Sensor MQ5
Seeed Studio¥1,998税込¥2,1981個33日以内出荷。可燃性ガス検出に関する開発ボード。(MQ5)。(ガス漏れ検出、空気の質の監視)。LPG、天然ガス、タウンガスなどを検出;。安定した性能、長寿命、低コスト。高感度、高速応答。簡易な駆動回路。ポテンショメータで感度調節可能仕様●供給電圧:5V±0.1V ACorDC●ヒータ抵抗:31Ω±10%●検出抵抗:10KΩ~60KΩ●検出濃度:200~10,000ppm●動作温度:-10℃~+50℃●プリヒート時間:不要アズワン品番67-0476-06
Grove - BLE
Seeed Studio¥5,998税込¥6,5981個33日以内出荷。DESCRIPTION。This Grove - BLE utilizes an HM-11 module to provide your Arduino/Seeeduino with serial BLE function, and it can be used with Arduino/Seeeduino very conveniently if using with Base Shield together. With support for a BLE ComAssistant APK, this Grove - BLE can talk to your mobile phone more easily without pairing, and of course, it can be set via AT commands directly. You can use it in many conditions, like robot controls or remote control equipment ,etc. We prepared an easy and convenient command set for this product so that you can use neat and concise code to run the function.アズワン品番67-0477-02
Bus Pirate v3 probe Kit
Seeed Studio¥1,998税込¥2,1981個33日以内出荷。This is a interface cable designed for Bus Pirate V3 which can makes it easier to connect the Bus Pirate to a circuit and get hacking.アズワン品番67-0476-77
Weight Sensor(Load Cell)
Seeed Studio¥2,798税込¥3,0781個33日以内出荷。電子スケール、価格コンピュータスケール、電子プラットホームスケール、デジタルスケールに適用可能、。小包郵便はかり、電子天秤、および単一のロードセルによるすべての種類の市販はかりに採用。推奨励起電圧:10V~15V。動作温度:-35℃~80℃。ロードセルの材質:アルミニウムアズワン品番67-0451-91
Non-invasive AC Current Sensor max)
Seeed Studio¥1,798税込¥1,9781個33日以内出荷。スプリットコア型 AC電流センサです。産業用電流センサで、建物全体の電力消費量(又は発電量)を測定するのに役立ちます。スプリットコアタイプは、建物に入る活線または中性線に直接クリップし、測定できます。
Grove - Multi Color Flash LED 5mm
Seeed Studio¥719税込¥7911個33日以内出荷さまざまな色で利用可能なGrove。フォームファクタの汎用LEDモジュール/マルチカラーLEDです。独創的なPCB設計により、LEDを任意の位置に曲げることができるため、スタンドアロン、水平、またはパネルマウント(左から右)で簡単に使用できます。Groveインターフェース互換。プラグ&プレイ仕様●動作電圧:3.3V/5Vアズワン品番67-0476-40
Grove - Green Wrapper 1×2 4 PCS pack
Seeed Studio¥599税込¥6591個欠品中Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-44
HDMI to VGA Adapter
Seeed Studio¥3,198税込¥3,5181個33日以内出荷。このコンバータは、HDMI入力をアナログVGAに変換するもので、高解像度の画像と音声をVGA機器に出力。する簡単な方法を提供します。Raspberry Pi、Cubieboard、Cubietruckなどに役立ちます。Raspberry PiA+,B,B+/2 と互換性があります。HDMI(タイプA)からVGA(D-SUB)仕様●HDMIサポート:1.3●オーディオサポート●カラー:ブラックアズワン品番67-0477-38
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら