カテゴリ

  • 制御機器(2)
  • 学童・教育用品(2)
絞り込み
ブランド
  • Seeed Studio
  • モノタロウ(1)
  • ライテックス(ムサシ)(64)
  • ムサシ(1)
  • RS PRO(291)
  • SPARKFUN(35)
  • ビーエム機器(31)
  • SanDisk(サンディスク)(16)
  • シュナイダーエレクトリック(12)
  • SLP WORKS(エスエルピーワークス)(11)
  • Merck(メルクミリポア)(9)
  • Eppendorf(エッペンドルフ)(9)
  • GPR Exhaust (ジーピーアールエキゾースト)(9)
  • SKF(日本エスケイエフ)(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
  • APEM(4)
  • TP-LINK(4)
  • piaggio(ピアッジオグループ)(4)
  • Festo(3)
  • DENALI(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「RITEX」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RF Explorer Protection Boot Black Seeed StudioRF Explorer Protection Boot BlackSeeed Studio
1,698税込1,868
1個
33日以内出荷
The RF Explorer protection boot is a custom designed、high quality flexible silicone rubber shield to save your device from scratches、dings、or other nicks caused by dropping and other mishaps. The material is strong enough to withstand this type of damage while retaining its flexibility and soft、silky exterior.Features:High quality silicone rubber、protect RF Explorer from scratchesEasy to assemble/disassemble in/off the deviceCustom designed for RF Explorer、all input ports and holes accessibleRobust bottom design、allow RF Explorer to stand verticalCompatible with RF Explorer HolderSize:122x78x30mmWeight:62 gramsPart List:1×RF Explorer Protection Boot(Black)
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:122mm x78mm x30mmアズワン品番67-0462-96
Digital RGB LED Flexi-Strip 60 LED - 1 Meter Seeed StudioDigital RGB LED Flexi-Strip 60 LED - 1 MeterSeeed Studio
4,198税込4,618
1個
33日以内出荷
Digital RGB LED Flexi-Stripは、ドライバチップを内蔵したWS2812B RGB LEDで構成されたインテリジェントな光源です。制御回路とRGBチップが 5.05.0サイズのパッケージに集積されています。このLEDフレキシブルストリップは、各ランプビーズの外部制御が可能なフルカラーです。低駆動電圧(5V)、高輝度、散乱角および省エネなどを備えたRGB LEDチップは低電力、長寿命 その他の利点があります。上記LEDに集積された制御チップは、より簡単な回路、便利な配置を実現します。
使用温度(℃)-25~+80視野角≧140LED60アズワン品番67-0476-43MTBF(時間)50,000動作電圧(V)3.5~5.3DC最大電力(W)0.3/LED
WS2812B Digital RGB LED Waterproof Flexi-Strip 144 LED/meter - 2 meter Seeed StudioWS2812B Digital RGB LED Waterproof Flexi-Strip 144 LED/meter - 2 meterSeeed Studio
29,980税込32,978
1個
33日以内出荷
Digital RGB LED Flexi-Stripは、ドライバチップを内蔵したWS2812B RGB LEDで構成されたインテリジェントな光源です。制御回路とRGBチップが 5.05.0サイズのパッケージに集積されています。このLEDフレキシブルストリップは、各ランプビーズの外部制御が可能なフルカラーです。低駆動電圧(5V)、高輝度、散乱角および省エネなどを備えたRGB LEDチップは低電力、長寿命 その他の利点があります。
仕様●防水タイプ●動作電圧:5VDC●動作電流:8.64A/メートル●視野角:≧140●パッケージ:2m/ロール●LED数:144pcs/メートル●使用温度:-40℃~+60℃●MTBF:50,000hアズワン品番67-0451-29
Crazyflie 2.0 - BigQuad deck Seeed StudioCrazyflie 2.0 - BigQuad deckSeeed Studio
1,998税込2,198
1個
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
tiritori特集
  • おすすめ人気ランキング
  • tiritori