「Raspberry Pi 3 Model B+」の検索結果

特価
本日7月27日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
寸法(mm)マウント部:15×15 電源(V)DC5 (Raspberry Piから給電可能) 定格電力(W)0.4 @5V、0.08A 本体寸法(mm)58×41×35(ケーブル含まず) 対応機種Raspberry Pi 4 Model B/3B/3B+ アズワン品番64-5657-85
1個
7,498 税込8,248
6日以内出荷

The PI-TFT22A module features a 2.2'display with 320x240 16-bit color pixels. This PI-TFT22A module refresh it's screen rapidly because the TFT module communicates with raspberry Pi in a high speed SPI interface、this PI-TFT22A module can be used as Xwindow port、displaying images or video etc. it plugs right in on top of your Model A+、B+ or Pi 2 and fits as HAT.。You can download configuration-free image or configurable packages、adjustable brightnes [level 0 -255]、HAT compatible and Onboard buttons、you can load kernel modules to support GPIO KeyBoard function、almost all GPIO available on this board [non SPI 0、GPIO 18、GPIO 24、GPIO23]、Very easily be other uses、IDROM has built initialization data to support Device Tree boot。Technical Details:type value。product name:RPI_2.2'TFT Display Module。character number:320×240。screen scale:2.2'。refresh rate:>20fps。weight:23.9g。module scale:66x57x12(mm)。connect port:2*20 Stacking Header。control interface:SPI。work voltage:5V
アズワン品番67-0462-92
1個
5,798 税込6,378
33日以内出荷