カテゴリ

  • 学童・教育用品(2)
  • 電気材料(1)
絞り込み
ブランド
  • Seeed Studio
  • SPARKFUN(27)
  • ITW SWITCHES(22)
  • Bestway(20)
  • RS PRO(19)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(6)
  • SKF(日本エスケイエフ)(5)
  • BMW(4)
  • HP(日本ヒューレット・パッカード)(3)
  • HARVARD(3)
  • シュナイダーエレクトリック(3)
  • Estwing(3)
  • ワゴジャパン(2)
  • AKRacing(エーケーレーシング)(2)
  • APEM(2)
  • Festo(2)
  • 日立Astemoアフターマーケットジャパン(2)
  • EARIN(2)
  • UnitGarage (ユニットガレージ)(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「estw」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Crazyflie 2.0 - BigQuad deck Seeed StudioCrazyflie 2.0 - BigQuad deckSeeed Studio
1,998税込2,198
1個
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
Logic Shrimp probe cable Seeed StudioLogic Shrimp probe cableSeeed Studio
1個
欠品中
This is the probe cable for Logic Shrimp. It has a 1×5 connector and 5 leads with tweezer-style test clips.
仕様●項目1:(機能ボード)アズワン品番67-0462-46
Open logic sniffer probe cable Seeed StudioOpen logic sniffer probe cableSeeed Studio
1個
欠品中
This is the probe cable for Open workbench Logic sniffer. It has a 1×9 connector and 9 leads with tweezer-style test clips. These are the same tweezer-clips used on two leads of the Bus Pirate probe cable. Each cable connects 8 of the 16 buffered input ch
アズワン品番67-0476-78
理科/技術/科学工作カテゴリ
関連カテゴリ