カテゴリ
- 制御機器(5)
- 学童・教育用品(3)
絞り込み
ブランド
- Seeed Studio
- SPARKFUN(33)
- MIDAS(9)
- M5Stack(8)
- ビット・トレード・ワン(6)
- Canon(5)
- MICROCHIP(2)
- 4D SYSTEMS(2)
- FORDATA(2)
- Displaytech(2)
- ASUS(エイスース)(1)
- POWERTIP(1)
- DIGILENT(1)
- MSI(エムエスアイ)(1)
- Electronic Assembly(1)
- スイッチサイエンス(1)
エコロジープロダクト
RoHS10物質対応(2)
「i2c oled」の検索結果
特価

Grove-OLEDイエロー&ブルーディスプレイ0.96インチ
Seeed Studio¥1,498税込¥1,6481個当日出荷128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPIアズワン品番67-0394-52
GROVE-I2C OLEDディスプレイ128×64
Seeed Studio¥1,898税込¥2,0881個3日以内出荷GROVEシステムのI2Cインターフェースの128×64白黒グラフィックディスプレーです。
Grove-OLEDイエロー&ブルーディスプレイ0.96インチ
Seeed Studio¥1,498税込¥1,6481個3日以内出荷128×64ピクセルで黄と青の2色ディスプレイ Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。 ・ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度 ・電源:3.3V/5V、低消費電力 ・I2C(アドレス変更可能)とSPIインターフェースに対応 ・Groveインターフェースに対応 ・動作温度範囲:-40℃~+85℃温度範囲(℃)-40~+85出力電圧0~2.3VインターフェースI2C、SPI解像度128×64ピクセル入力電圧3.3V/5V
Grove-16×2 LCDディスプレイ(白文字/青背景)
Seeed Studio¥1,398税込¥1,5381個3日以内出荷表示構成:16文字×2行 表示モード:STN オンボードMCU I2Cバスインターフェース 英語と日本語のフォントをサポート寸法(mm)40×80×13質量(g)42.9バッテリーなしRoHS指令(10物質対応)対応
Seeeduino XIAO用拡張ボード
Seeed Studio¥3,298税込¥3,6281個3日以内出荷Seeeduino XIAO用の拡張ボード ラズベリーパイ4の1/2のサイズにOLEDディスプレイ、RTC、拡張可能なメモリスペース、パッシブブザー、ユーザーボタン、オンボードバッテリー管理チップなどを搭載し、Seeeduino XIAOによるプロトタイプとプロジェクトを迅速に構築することができます。 ・0.96インチOLEDにより、パソコンがなくてもデータを表示できます。 ・リセットボタンとSWDピンを搭載し、簡単なデバッグとリセットが可能です。 ・すべてのピンが引き出されているので、はんだ付けが不要です。 ・Groveコネクタにより、I2C、UART、アナログ/デジタルを含む複数のデータプロトコルをサポートします。 ・CircuitPythonをサポートしています。用途・SWDデバッグ ・ラピッドプロトタイピング ・データ表示 ・小型プロジェクトその他【RTCチップ】PCF8563T/5、【外部装置】パッシブブザー、ユーザーボタン、5Vサーボコネクタインターフェース【Grove】Grove I2C ×2、Grove UART ×1、A0/D0 Grove ×1バッテリー【RTCバッテリー】CR1220互換性【ボード】Seeeduino XIAO、Adafruit QT Py電源供給5V/3.7Vのリチウム電池充電時電流(mA)最大460スクリーン0.96インチOLEDディスプレイ拡張性Mini SDカード
Arduinoセンサーキット-Base
Seeed Studio¥7,998税込¥8,7981個3日以内出荷教育用のArduinoスターターキット SeeedとArduinoが共同で開発した電子工作スターターキットです。一般的に使用される10個の電子モジュールが1枚のプリント基板に搭載されているため、ブレッドボードもはんだ付けも配線も必要ありません。Arduinoでは、このキットのチュートリアルを用意しています。仕様ヘッダー数:【I2C Grove】4【UART Grove】1【アナログGrove】4(A0、A1、A2、A3)【デジタルGrove】7(D2、D3、D4、D5、D6、D7、D8)その他【Arduinoコアをサポート】Arduino UNO、Arduino Leonardo、Arduino Zeroセット内容Grove LED ×1、Grove ブザー ×1、Grove OLEDディスプレイ(0.96インチ) ×1、Grove ボタン ×1、Grove ロータリーポテンショメータ ×1、Grove ライト ×1、Grove サウンド ×1、Grove 温度/湿度センサー ×1、Grove 空気圧センサー ×1、Grove 3軸アクセラレータ ×1、Groveケーブル ×6寸法(mm)175×115×28質量(g)77電源3.3V、5VRoHS指令(10物質対応)対応各種認証FCC/CE
Crazyflie 2.0 - BigQuad deck
Seeed Studio¥1,998税込¥2,1981個33日以内出荷With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80