カテゴリ

  • 学童・教育用品(3)
  • 制御機器(1)
絞り込み
ブランド
  • Seeed Studio
  • SPARKFUN(56)
  • KEMET(51)
  • RS PRO(38)
  • VISHAY(13)
  • RICOH(リコー)(10)
  • insta360(4)
  • Panasonic(パナソニック)(3)
  • シュナイダーエレクトリック(3)
  • メディアカバーマーケット(3)
  • SICK(2)
  • エレコム(1)
  • コダック(1)
  • サンワサプライ(1)
  • 3M(スリーエム)(1)
  • 土牛(1)
  • Kenko(ケンコートキナー)(1)
  • DIGILENT(1)
  • FINDER(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「theta x」の検索結果

特価
本日8月2日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Wio-E5開発キット Seeed Studio

    Wio-E5開発キット

    Seeed Studio
    6,898税込7,588
    1個
    3日以内出荷
    LoRa無線モジュールWio-E5を搭載したIoT開発ツールセット STMicroelectronics社製の32ビットワイヤレスマイコンSTM32WLE5JCをベースとしたLoRa無線モジュールWio-E5を搭載した開発ボードとアンテナやUSB Type-Cケーブル、ピンヘッダーなどをセットにしたツールセットです。Wio-E5はTelec認証を取得済みです。 STM32WLE5JCは、最大48MHzで動作するArm Cortex-M4コアとSemtech社のLoRa RFトランシーバSX126Xを搭載したシステムオンチップです。STM32WLE5JCは73ピンのBGAパッケージですが、Wio-E5は機能を制限して28ピンとし扱いやすくしたモジュールです。このモジュールを使用すると、TheThingsStack、ChirpstackなどのさまざまなLoRaWANサーバープラットフォームに接続できます。 この開発ボードは消費電力が極めて低く、(G)FSKとロングレンジの両方をサポートできます。ATコマンドファームウェアが組み込まれているため、プロトタイプやアプリケーションを簡単に構築できます。LoRaWANプロトコルとさまざまな周波数プランを簡単にサポートできるため、長距離センサーノードやさまざまなワイヤレス通信アプリケーションに最適なソリューションです。 ・送信出力最大:22dBm(868/915MHz) ・受信感度:-136.5dBm(SF12/125kHz BW) ・リングバジェット185dBにより長距離通信が可能 ・LoRaプロトコルを内蔵し、LoRaバンドプランに対応 ・Wio-E5の全ピンをGPIOに引き出し、UART、I2C、ADCなどを利用可能 ・RESET/BOOTボタン、RS485/Groveなど豊富なインターフェースを搭載
    その他電流:(Wio-E5モジュールスリープ時)2.1uAセット内容Wio-E5開発ボード ×1、アンテナ(EU868/US915) ×1、USB Type-Cケーブル(20cm) ×1、単3バッテリーホルダー ×1寸法(mm)ボード:85.6×54、パッケージ:200×130×50電源電圧3~5V(バッテリー)/5V(USB TypeC)出力電圧EN3.3V/5V感度ー116.5~ー136dBm対応【バンドプラン】Eu868/US915/AU915/AS923/KR920/IN865インターフェースUSB TypeC/JST2.0/プロトコルLoRaWANRoHS指令(10物質対応)対応変調方式LoRa、(G)FSK、(G)MSK、BPSK動作温度範囲(℃)-40~+85最大出力電力+20.8dBm(3.3V時)
  • Grove - High Temperature Sensor Seeed Studio

    Grove - High Temperature Sensor

    Seeed Studio
    4,498税込4,948
    1個
    33日以内出荷
    。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1
    アズワン品番67-0476-99
  • Crazyflie 2.0 - BigQuad deck Seeed Studio

    Crazyflie 2.0 - BigQuad deck

    Seeed Studio
    1,998税込2,198
    1個
    33日以内出荷
    With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
    仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
  • Crazyflie 2.0 - Buzzer deck Seeed Studio

    Crazyflie 2.0 - Buzzer deck

    Seeed Studio
    2,398税込2,638
    1個
    33日以内出荷
    Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck
    仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用アズワン品番67-0461-81