仕様●Flicker-Free:あり●HDCP:HDCP 1.4(HDMI)●SmartContrast:メガインフィニティ DCR●sRGB:あり●スキャン周波数:VGA:30~85 kHz(横)/48~75 Hz(縦)、HDMI:30~140 kHz(横)/48~120 Hz(縦)●ピクセル密度:93 PPI●画像拡張:SmartImage●表示角度:178°(横)/178°(縦) @ C/R > 10●保守:安心の5年間フル保証※本体(内部部品や電源)/液晶パネル/バックライト/ケーブル類含む※有償無償に限らずサポートセンター~お客様間の往復送料メーカー負担(指定の運送会社に限ります)※有償無償に限らず検査技術料やキャンセル料のお客様負担はありません。※有償無償に限らず修理専用箱を用意し、修理に出す際に必要な専用箱を発送することも可能。※保証に含まれないもの:経年劣化によるバックライトの輝度劣化及び外部要因による破損及び紛失。※フィリップスモニター・サポートセンター:0120-060-530/philips-support@seamless.co.jp●有効表示領域:527.04(横)× 296.46(縦)付属品Dsub cable 1.5M、HDMI cable 1.8M、Power cable 1.8M、ACアダプタ、ベーススタンド、ベース支柱、クイックスタートガイド、保証書、ケーブル付属リストサイズ(inch)23.8(60.5cm)表面処理アンチグレア応答時間標準値:4 ミリ秒(GTG)コントラスト比1500:1(標準)最大解像度1920×1080@120Hz表示色約 1677 万色ピクセルピッチ(mm)0.2745×0.2745応答速度1ms入力端子VGA、HDMI 1.4色(本体)ブラック関連資料PHILIPS 24E2N2100_27E2N2100_27E2N2500製品チラシ(1.61MB)バックライトW-LED システムアスペクト比16:9パネル駆動方式IPS輝度(cd/m2)300