光源可視光半導体レーザー2.5mW以下532nm(緑)/地墨:650nm(赤色レーザー)レーザー安全基準JISクラス1M寸法(幅W×高さH)(mm)Φ120本体(Φ120台座)×193使用時間(時間)約3※フルライン照射時定格時間(分)30制動方式磁気制動式(ジンバル方式)作業範囲(m)約10(屋内)、約25(屋外)※受光器使用時水平ライン精度(mm)±1(10メートルで)縦ライン精度(mm)±1(10メートルで)直角精度90±0.012°自動補正範囲±3ライン幅(mm)約2(7.5m)保護等級IP54電源単三電池3本、ACアダプタ電源供給、充電式リチウムイオン電池動作温度範囲(℃)-10~40ライン出射角(°)各垂直120°/水平110°本体質量(kg)1.16色ヤマシングリーン照射ライン縦・横