仕様●ポジション数:4●スイッチの動作:Acc-Off-Ign/Acc-Start●コンタクト定格電流(A):10●IP保護等級:IP67●キータイプ:ストレート●端子:ネジ●ケース材質:プラスチック●ベゼルの形状:丸型●アプリケーション:車載●パネルからの奥行き(mm):49.52●コンタクト材質:ニッケルめっき黄銅●定格電圧(V):DC12●キー:カバー付きの2つのキーが付属●対応コネクタ(別途必要):Deutsch DT06-6Sコネクタ又は同等の互換コネクタ●代表規格:cULus、SAE J259RoHS指令(10物質対応)対応