カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • ワゴジャパン
  • モノタロウ(16)
  • 友屋(196)
  • HEIKO(12)
  • ササガワ(103)
  • オープン工業(8)
  • ポップリベット・ファスナー(152)
  • タカ印(ササガワ)(20)
  • エーワン[ラベル](4)
  • 河淳(94)
  • 日研工業(53)
  • POP1(196)
  • TRACO POWER(825)
  • TS DESIGN/Top Shaleton Sports(藤和)(414)
  • トレード(342)
  • Optibelt(209)
  • piaggio(ピアッジオグループ)(179)
  • GPR Exhaust (ジーピーアールエキゾースト)(175)
  • メディアカバーマーケット(140)
  • アルファ(122)
  • デュポン・スタイロ(旧ダウ化工)(109)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「POP」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
DINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入 ワゴジャパンDINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入ワゴジャパン
7,998税込8,798
1袋(10個)
7日以内出荷
Bridge combs and modular connector for TOPJOB 2.5 mm terminal blocks SBridge combs suitable for TOPJOBRS 2.5 mm2 terminal blocks Grey modular connectors, 1 pole, suitable for TOPJOBRS 2002 terminal blocksThe 2002-501 connector has a connection pl
仕様●種類:ジャンパバー●シリーズ:2002●併用可能製品:端子台●コード番号:507-6614アズワン品番65-7557-29
DINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入 ワゴジャパンDINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入ワゴジャパン
959税込1,055
1袋(10個)
7日以内出荷
Bridge combs and modular connector for TOPJOB 2.5 mm terminal blocks SBridge combs suitable for TOPJOBRS 2.5 mm2 terminal blocks Grey modular connectors, 1 pole, suitable for TOPJOBRS 2002 terminal blocksThe 2002-501 connector has a connection plug for a O 2 mm male banana plug, while the 2002-549 empty enclosure can be used for reducing space.
仕様●種類:ジャンパバー●シリーズ:2002●併用可能製品:端子台●コード番号:507-6591アズワン品番65-7557-76
DINレール取付用端子アクセサリ モジュラコネクタ 2002シリーズ 1袋 10個入 ワゴジャパンDINレール取付用端子アクセサリ モジュラコネクタ 2002シリーズ 1袋 10個入ワゴジャパン
4,398税込4,838
1袋(10個)
7日以内出荷
Bridge combs and modular connector for TOPJOB 2.5 mm terminal blocks SBridge combs suitable for TOPJOBRS 2.5 mm2 terminal blocks Grey modular connectors, 1 pole, suitable for TOPJOBRS 2002 terminal blocksThe 2002-501 connector has a connection plug for a O 2 mm male banana plug, while the 2002-549 empty enclosure can be used for reducing space.
仕様●種類:モジュラコネクタ●シリーズ:2002●併用可能製品:端子台●コード番号:507-6620アズワン品番65-7492-58
DINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入 ワゴジャパンDINレール取付用端子アクセサリ ジャンパバー 2002シリーズ 1袋 10個入ワゴジャパン
1,898税込2,088
1袋(10個)
7日以内出荷
Bridge combs and modular connector for TOPJOB 2.5 mm terminal blocks SBridge combs suitable for TOPJOBRS 2.5 mm2 terminal blocks Grey modular connectors, 1 pole, suitable for TOPJOBRS 2002 terminal blocksThe 2002-501 connector has a connection plug for a O 2 mm male banana plug, while the 2002-549 empty enclosure can be used for reducing space.
仕様●種類:ジャンパバー●シリーズ:2002●併用可能製品:端子台●コード番号:507-6608アズワン品番65-7558-21
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
8,798税込9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
149,800税込164,780
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channelsThe analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mAThe input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921アズワン品番65-7299-72