用途温度調節・ランプ調光・電力調整・モーター調節周波数(Hz)50/60定格電圧(V)380,400/440共用制御方式位相制御本体寸法(mm)60×152×178設定方式4~20mA(200Ω), 0.8~4VDC(100KΩ),手動設定,無電圧接点絶縁抵抗(MΩ)電力回路:ケース側 DC500メガーにて50以上相数単相警報方式乾式自冷、入力表示灯、勾配設定、下限電圧設定絶縁耐圧電力回路:ケース側 AC1.5kV1分間適合負荷抵抗負荷、変圧器1次制御、変抵抗負荷(オプション使用時)周囲温度(℃)0~60(40℃以上では電流低減)定格電圧変動範囲±10%RoHS指令(10物質対応)対応