ケーブル長(cm)50RoHS指令(10物質対応)対応最大応答周波数(kHz)1024P/R or less:120、2000P/R or more:240電圧(V)【負荷側プルアップ】(最大)13.2始動トルク(最大)3.0×10-4N・m許容角加速度(rad/s2)(回転角)1×105許容軸荷重(N)スラスト方向:0.98、ラジアル方向:1.9慣性モーメント(kg・m2)1×10-9最大回転数(min-1[r.p.m])6000質量(g)5以下(ケーブル除く)動作温度範囲(℃)-10~80保存温度範囲(℃)-20~80周囲湿度(%RH)90以下(結露不可)耐振動55Hz/1.5mm X・Y・Z方向各2時間耐衝撃4901m/s2 11ms X・Y・Z方向各3回
ケーブル長(cm)15RoHS指令(10物質対応)対応消費電力(mA)(最大)30最大応答周波数(kHz)400P/R or less:120、500P/R or more:240最大電流(mA)引込み:20始動トルク4.9×10-4N・m以下許容軸荷重(N)スラスト方向:4.9、ラジアル方向:2.94最大回転数(min-1[r.p.m])6000慣性モーメント(kg・m2)1×10-5質量(g)20以下動作温度範囲(℃)-10~85保存温度範囲(℃)-30~85周囲湿度(%RH)85以下(結露不可)耐振動10~55Hz/1.5mm X・Y・Z方向各2時間耐衝撃490m/s2 11ms X・Y・Z方向各3回保護構造IP50
適合車種BMW、NINE T (Not Year Specific-Not Year Specific)、S (Not Year Specific-Not Year Specific)、T PURE (Not Year Specific-Not Year Specific)、T RACER (Not Year Specific-Not Year Specific)、T SCRAMBLER (Not Year Specific-Not Year Specific)、T URBAN (Not Year Specific-Not Year Specific)、T URBAN G (Not Year Specific-Not Year Specific)