IDEC(和泉電気)(7件のレビュー)当日出荷から31日以内出荷
ボタン形状:突形。動作方式:モーメンタリ。取付穴径:Φ16
端子形状はんだづけ端子定格絶縁電圧(V)250照光種別非照光保存温度(℃)-30~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~55(ただし、氷結しないこと)取付穴径(Φmm)16.2(0~0.2)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)5~55Hz、片振幅0.75mm使用周囲湿度45~85%RH(ただし、結露しないこと)耐振動(誤動作)5~55Hz、片振幅0.75mm耐衝撃(誤動作)200m/s2接点材質銀に金・クロスバー接点耐衝撃(m/s2)(耐久)500定格通電電流(A)3操作部形状丸形耐電圧(V/min)スイッチ部:AC2000(充電部と非充電部間)・AC2000(異極端子間)・AC1000(同極端子間)・AC1500(接点端子とランプ端子間)使用周囲湿度(%RH)45~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)200耐衝撃(耐久)(m/s2)500
IDEC(和泉電気)(4件のレビュー)当日出荷から31日以内出荷
保存温度(℃)-30~80(ただし、氷結しないこと)使用周囲温度(℃)-25~55(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)接触抵抗(mΩ)50以下(初期値)絶縁抵抗(MΩ)100以上(DC500Vメガにて)耐振動(耐久)5~55Hz、片振幅0.75mm耐振動(誤動作)5~55Hz、片振幅0.75mm耐衝撃(m/s2)(耐久)500耐衝撃(誤動作)200m/s2
IDEC(和泉電気)(1件のレビュー)当日出荷から63日以内出荷
ボタン形状:正角形。動作方式:モーメンタリ。取付穴径:Φ16
取付穴径(Φmm)16.2(0~0.2)端子形状はんだづけ端子定格使用電流(A)抵抗負荷:DC12V:1、DC24V:1、DC110V:0.2、AC110V:1、AC220V:0.5誘導負荷:DC12V:0.7、DC24V:0.7、DC110V:0.1、AC110V:0.7、AC220V:0.5規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保存温度(℃)-30~80(ただし、氷結しないこと)使用周囲温度(℃)-25~55(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)接点材質銀に金・クロスバー接点定格絶縁電圧(V)250照光種別非照光絶縁抵抗(MΩ)100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)5~55Hz、片振幅0.75mm耐振動(誤動作)5~55Hz、片振幅0.75mm定格通電電流(A)3使用電流(A)●(交流抵抗負荷):110V/1、220V/0.5、●(交流誘導負荷):110V/0.7、220V/0.5、●(直流抵抗負荷):12V/1、24V/1、110V/0.2、●(直流誘導負荷):12V/0.7、24V/0.7、110V/0.1操作部形状正角形耐電圧(V/min)スイッチ部:AC2000(充電部と非充電部間)・AC2000(異極端子間)・AC1000(同極端子間)・AC1500(接点端子とランプ端子間)使用周囲湿度(%RH)45~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)200耐衝撃(耐久)(m/s2)500
IDEC(和泉電気)(1件のレビュー)当日出荷から31日以内出荷
種類非照光式保護構造IP65取付穴径(Φmm)16.2適合パネル厚さ(mm)0.5~3.2
IDEC(和泉電気)(1件のレビュー)翌々日出荷から26日以内出荷
種類非照光式保護構造IP65適合パネル厚さ(mm)0.5~3.2