質量(g)(約)95接点2極接点構成2a許容電流(A)25(接点)保存温度(℃)-25~85(ただし、氷結しないこと)使用周囲温度(℃)-25~55(ただし、氷結しないこと)機械的耐久性(無負荷)100万回以上(開閉頻度10800回/時)電気的耐久性(定格負荷)10万回以上(開閉頻度1200回/時)動作時間(ms)30以下耐衝撃(m/s2)耐久:1000、誤動作:100耐振動耐久:周波数10~55Hz、片振幅0.75mm/誤動作:周波数10~55Hz、片振幅0.75mm復帰時間(ms)30以下耐電圧(V/min)接点回路とコイル間:AC4000、接点回路間:AC2000、同極接点間:AC2000極数(P)2材質(接点)Ag合金使用周囲湿度(%RH)5~85(ただし、氷結しないこと)