定格絶縁電圧(V)250(モメンタリ形押ボタンスイッチ、鍵付セレクタスイッチは125)30(表示灯付きタイプ)絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(表示灯付はClassⅢ)(IEC61140)耐振動誤動作:5~55Hz、片振幅:0.5mm/耐久:16.7Hz、片振幅:1.5mm定格通電電流(A)3(非常停止用押ボタンスイッチのみ5)コンジット口サイズM16(コネクタ付属)端子強度(N)20以上耐衝撃(誤動作)(m/s2)150耐衝撃(耐久)(m/s2)1000