カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • IDEC(和泉電気)
  • NOLAN(66)
  • BMW(32)
  • DAYTONA(デイトナ)(16)
  • OGK KABUTO(11)
  • BELL(7)
  • GIVI(ジビ)(5)
  • spinlock(4)
  • HJC(エッチジェイシー)(3)
  • DUCATI(3)
  • TENMA(天馬)(2)
  • 三菱ふそう(2)
  • SPARKFUN(2)
  • KTM(2)
  • SKF(日本エスケイエフ)(1)
  • Intel(インテル)(1)
  • ワイズギア(1)
  • SIEMENS(1)
  • 未来のアグリ(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「inlock」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
44,980税込49,478
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 LockIDEC(和泉電気)
61,980税込68,178
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
49,980税込54,978
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
検出・センサカテゴリ