カテゴリ
- 制御機器(55)
- 建材・エクステリア(1)
絞り込み
ブランド
- IDEC(和泉電気)
- モノタロウ(2)
- MAZDA(マツダ)(387)
- SIEMENS(224)
- シュナイダーエレクトリック(157)
- TELEMECANIQUE SENSORS(154)
- Festo(143)
- フェリック(129)
- SMC(77)
- RS PRO(77)
- ニッサン(68)
- EATON(イートン)(57)
- omron(オムロン)(56)
- CKD(54)
- シンコー(54)
- 黒田精工(48)
- NBK(鍋屋バイテック会社)(43)
- KEMET(43)
- NSP(42)
- エスコ(39)
- ブランドをもっと見る
「nc-1」の検索結果
特価

HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥51,980税込¥57,1781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
Φ30 TWNシリーズ セレクタスイッチ
IDEC(和泉電気)(1件のレビュー)¥2,998税込¥3,2981台当日出荷から37日以内出荷発売以来のベストセラーでスイッチのスタンダード。あらゆる用途にお使いいただけます保護構造IP65端子形状M3.5ねじ端子定格絶縁電圧(V)600保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~70(ただし、氷結しないこと)取付穴径(Φmm)30.5(0~0.5)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀定格通電電流(A)10操作部形状鍵操作形耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)端子カバー一体形使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)(負荷条件AC220V 3A(AC-15))耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
Φ30 TWNシリーズ セレクタ押ボタンスイッチ リング操作形
IDEC(和泉電気)¥3,998税込¥4,3981台当日出荷から15日以内出荷種別セレクタスイッチ種類非照光式保護構造IP65ボタン形状丸端子形状ねじ端子動作方式セレクタ本体形状一体形取付穴径(Φmm)30接点材質銀接点
Φ25 TWSシリーズ ASS□K形/鍵操作形 セレクタスイッチ
IDEC(和泉電気)(2件のレビュー)¥2,098~税込¥2,308~1個当日出荷から37日以内出荷定格絶縁電圧(V)600定格通電電流(A)10
Φ30 TWN/TWNDシリーズ コンタクトブロック
IDEC(和泉電気)(4件のレビュー)¥579~税込¥637~1台当日出荷から4日以内出荷適合本体TWN/TWNDシリーズ質量(g)約11保護構造IP20
HS5D形 安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥2,198~税込¥2,418~1個当日出荷から57日以内出荷操作ヘッド部外れ検出機能搭載で、より高い安全性を確保色赤(操作ヘッド色)保護構造IP67(IEC60529)絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4耐振動誤動作:10~55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm色(本体)黒耐衝撃(耐久)(m/s2)1000
Φ22 TWシリーズ
IDEC(和泉電気)¥3,898~税込¥4,288~1個当日出荷から32日以内出荷高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。丸形圧着端子の配線工数を大幅に削減。(パイロットライトのダイレクトタイプを除く)。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。
Φ25 TWSシリーズ
IDEC(和泉電気)¥4,298税込¥4,7281個当日出荷から32日以内出荷照光ユニットの低電圧タイプ(6~24Vタイプ)は2026年1月より新カタログモデルの製品に順次切り替え予定。高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。端子カバー不要。(パイロットライトのダイレクトタイプを除く)。丸形圧着端子の配線工数を大幅に削減。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。(一部機種は除く)
HS7A-DMC形 非接触安全スイッチ
IDEC(和泉電気)¥12,980~税込¥14,278~1個当日出荷から4日以内出荷仕様タイプおよびコード化レベル:Type4インターロック装置、Low level coded(EN ISO 14119)材質(本体)PBT保護構造IP67(IEC60529)適合規格IEC/EN60947-5-1、UL508(ULリスティング認証)、CSA C22.2 No. 14(CSA認証)定格使用電流100mA相対湿度30~85%RH(ただし、結露しないこと)使用周囲温度(℃)-25~85(ただし、氷結しないこと)接続ケーブルAWG23(0.25mm2)×4本保存温度範囲(℃)-40~85(ただし、氷結しないこと)耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)感電保護クラスClass II(IEC60536)汚染度(使用環境)3色(本体)赤繰返し精度(%)10以下定格使用電圧(V)DC24最大動作周波数(Hz)150耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥48,980税込¥53,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661アズワン品番65-7798-43
HS1L形 ソレノイド付安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥23,980~税込¥26,378~1個当日出荷から47日以内出荷質量(g)450保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10色(本体)黒/赤ロック機構スプリングロック手動ロック解除KEYKey有耐衝撃(耐久)(m/s2)1000
HS5Dシリーズ
IDEC(和泉電気)¥3,998~税込¥4,398~1個当日出荷から57日以内出荷色黒/赤(操作ヘッド色)質量(g)110タイプ金属ヘッドタイプ保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4耐振動誤動作:10~55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10耐衝撃(耐久)(m/s2)1000
HS6E形 ソレノイド付安全スイッチ
IDEC(和泉電気)¥22,980~税込¥25,278~1個当日出荷から57日以内出荷タイプ標準タイプ保護構造IP67(IEC60529)適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1定格電圧(V)表示灯:DC24定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)表示灯の有り無し有(緑)動作力直接開路:60N以上絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%(ただし、結露しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)耐振動(誤動作)10~55Hz、片振幅:0.35mm機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5ケーブル外径(Φmm)7.6汚染度(使用環境)3定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)色(本体)黒最大操作頻度900回/時定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:8以上ソレノイド有手動ロック解除KEY有耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
非常用ボタン XW1Eシリーズ
IDEC(和泉電気)¥10,980税込¥12,0781個当日出荷Idec 非常停止押ボタンIdec XW シリーズ緊急停止押ボタンは、直径 40 mm の赤色丸形ヘッドを備えています。ハウジングはプラスチック製です。スイッチの安全なブレーク動作により、コンタクトブロックが分離されている場合は、すべての NC コンタクトが開いていることが保証されます。これらの非常停止スイッチには、プッシュターンリセット方式又はプッシュプルリセット方式を使用してスイッチをリセットできるという独自の機能があります。このプッシュボタンのコンタクト電流定格は 5 A、定格電圧は 250 V で仕様●シリーズ:XW1E●カットアウト直径:22mm●プッシュボタンの形:丸型●色:赤●接点構成:4NC●高さ:38.6mm●深さ:80.7mm●イルミネーション:なし●実装タイプ:パネルマウント●IP保護等級:IP65●押しボタンの素材:プラスチック●コード番号:833-7026アズワン品番65-7842-58
LF1B形 LED照明ユニット
IDEC(和泉電気)¥10,980税込¥12,0781個当日出荷から4日以内出荷保存温度(℃)-35~70(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-30~55(ただし、氷結しないこと)雰囲気腐食ガス不可耐振動周波数5~55Hz、片振幅0.17mm、加速度20(m/s2)、3方向各2時間使用湿度(%RH)45~85(ただし、結露しないこと)
LF1B-N形LED照明ユニット
IDEC(和泉電気)¥3,500~税込¥3,850~1台当日出荷から47日以内出荷材質(表面カバー)ポリカーボネイト樹脂、(エンドカバー/ケーブルグランド)ポリアミド樹脂、(電線)PVC保護構造IP65定格電圧(V)DC24耐電圧AC100V1分間(充電部-非充電部)保存温度(℃)-35~+70(ただし氷結しないこと)使用周囲温度(℃)-30~+55(ただし氷結しないこと)寿命40000時間雰囲気腐食ガス不可絶縁抵抗100MΩ以上(DC500Vメガ)使用湿度(%RH)45~85(ただし結露しないこと)
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)¥14,980~税込¥16,478~1個当日出荷から32日以内出荷色-規格-スイッチ-定格入力電圧(V)-安全規格-EMC規格-耐衝撃(m/s2)-USBポート-回転角度(°)-対応サイズ(Φmm)-使用周囲湿度(%RH)-保存湿度(%RH)-耐振動(Hz)-接点定格-
HS7A-DMP形非接触安全スイッチ
IDEC(和泉電気)¥11,980~税込¥13,178~1個4日以内出荷仕様タイプおよびコード化レベル:Type4 インターロック装置、Low level coded(EN ISO 14119)材質(本体)PBTタイプ3接点タイプ保護構造IP67(IEC 60529)適合規格IEC/EN 60947-5-1、UL 508(ULリスティング認証)、CSA C22.2 No.14(CSA認証)定格使用電流100mA相対湿度35~85%RH(ただし、結露しないこと)使用周囲温度(℃)-25~85(ただし、氷結しないこと)接続ケーブルAWG23(0.25mm2)×6本保存温度範囲(℃)-40~85(ただし、氷結しないこと)耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)電気的耐久性120万回以上汚染度(使用環境)3色(本体)赤保護クラス絶縁:ClassⅡ(IEC 60536)繰返し精度(%)10以下電圧降下(V)Ⅰe=10mA:0.1(LED無し)/2.4(LED付き)、Ⅰe=100mA:1(LED無し)/4.2(LED付き)定格使用電圧(V)DC24最大動作周波数(Hz)150相対湿度(%RH)35~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
HS1Lシリーズ
IDEC(和泉電気)¥23,980~税込¥26,378~1個4日以内出荷から32日以内出荷保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5)定格通電電流(A)10色(本体)赤/黒耐衝撃(耐久)(m/s2)1000
RV8H形インターフェイスリレー
IDEC(和泉電気)¥13,980~税込¥15,378~1箱(10個)4日以内出荷から80日以内出荷復帰電圧7%以上(初期値)[動作特性(定格値に対してat23℃)]最小適合負荷DC6V・10mA(参考値)最大許容電圧(V)110%[動作特性(定格値に対してat23℃)]最小動作電圧90%以下(初期値)[動作特性(定格値に対してat23℃)]定格負荷電圧:AC250V・DC30V、抵抗負荷:6A、[誘導負荷]B300:AC240V 1.5A・R300:DC250V 0.11A(Pilot duty)接点最大許容電圧(V)AC400/DC125接点最大許容電流(A)6接点最大許容電力(VA)抵抗負荷:AC1500・DC180W、[誘導負荷]B300:AC360・R300:DC28(Pilot duty)
HE2B形 イネーブルスイッチ
IDEC(和泉電気)¥62,980~税込¥69,278~1セット(10個)4日以内出荷から15日以内出荷端子形状はんだづけ端子定格絶縁電圧(V)250適合電線(mm2)0.5以下(1本)絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)定格インパルス耐電圧(kV)2.5定格通電電流(A)3端子強度(N)20以上
Φ30 TWNシリーズ セレクタスイッチ ASN2
IDEC(和泉電気)¥2,498税込¥2,7481個4日以内出荷から17日以内出荷保護構造IP65定格絶縁電圧(V)600ノッチ角度(°)90ノッチ数2保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~70(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点定格通電電流(A)10操作方式各位置停止式耐電圧(V/min)充電部と非充電部間:AC2500、AC2000(パイロットライトAC、DC6、12、24)使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
Φ30 TWNシリーズ セレクタスイッチ ASN22
IDEC(和泉電気)¥3,598税込¥3,9581個4日以内出荷から17日以内出荷保護構造IP65定格絶縁電圧(V)600ノッチ角度(°)90ノッチ数2保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~70(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点定格通電電流(A)10操作方式スプリングリターン式耐電圧(V/min)充電部と非充電部間:AC2500、AC2000(パイロットライトAC、DC6、12、24)鍵抜け右抜け(左不抜け)使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000





















![コンタクトブロック[保守用部品] IDEC(和泉電気)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono02487904-260723-02.jpg)