カテゴリ
- 制御機器(4)
絞り込み
ブランド
- IDEC(和泉電気)
- 富士変速機(22)
- オカムラ(岡村製作所)(15)
- ワルター(10)
- MAZDA(マツダ)(6)
- ATEN(6)
- SMC(5)
- WAKI(和気産業)(4)
- スバル(4)
- ニッサン(4)
- Modes(4)
- 東芝(3)
- エスコ(2)
- ELPA(2)
- 積水成型工業(2)
- ニコテック(2)
- ニチフ(2)
- RIKEN(理研機器)(2)
- JEFCOM(ジェフコム)(2)
- ブランドをもっと見る
「vc-07」の検索結果
特価

HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58