用途店舗、リラクゼーションスペースなど。材質本体・グリル枠:ABS樹脂、ネット:ラスメタルパンチング(メッキ+プライマー+塗装)質量(g)700(本体)、100(グリル)タイプ埋込形使用温度範囲(℃)-10~+50外形寸法(幅W×高さH×奥行D)(mm)本体:215×134×71.5、グリル:Φ180×8.8(D)mmインピーダンス公称:8Ω(10W)/3.3kΩ(3W)・5kΩ(2W)・10kΩ(1W)再生周波数帯域(Hz)90~18kHz音圧レベル(dB)(出力)85 W/mスピーカー120mmフルレンジスピーカ定格入力(W)10(最大20)