CICONIA5日以内出荷
初心者にもピッタリな、レトロなレコードプレーヤー。2000mAhバッテリー内蔵の充電式で、持ち運びに便利なトランクケース型。3スピード(33 1/3、45、78回転)対応。オートストップ機能付。ブルートゥース接続し、外部スピーカーとして使用も可能。レコードからUSBメモリー・microSDカードへの簡単録音可能。外部機器接続用AUX-IN、RCA端子搭載。USBメモリー・microSDカードに入っているMP3・WAV形式の音楽データ再生可能。FMラジオ搭載。
仕様【ターンテーブルスピード】(レコードプレーヤー部)33 1/3、45、78回転【ドライブ方式】(レコードプレーヤー部)ベルトドライブ【レコード針】(レコードプレーヤー部)サファイヤレコード針付属品AC/DCアダプター(本機専用、他の機器には使用できません)、保証書付 取扱説明書、EPアダプター質量(kg)約2.5色ウッドブラウン出力DC5V 1Aモーター(レコードプレーヤー部)DCモーター定格出力(W)【スピーカー部】5W×2入力AC100V 50/60Hzバッテリー3.7V 2000mAh入力端子AUX-IN(3.5mm径ミニプラグ)、AC・DCアダプター接続端子、USB・microSDカード端子対応フォーマット【USB・microSD部】WAV、MP3出力端子RCA端子(右/赤、左/白)、ヘッドホン端子(3.5mm径ミニプラグ)寸法(奥行D×幅W×高さH)(mm)255×350×127録音方式【USB・microSD部】MP3(PHONOモードのみ)カートリッジ(レコードプレーヤー部)セラミック圧電方式接続台数【Bluetooth部】(同時)1台Bluetooth【バージョン】5プロファイル【Bluetooth部】A2DP周波数帯域(FM)(MHz)【ラジオ部】76-108容量(GB)【USB・microSD部】32まで