TAPKING USB PD65W AC6個口Fargo4日以内出荷から6日以内出荷
独立回転式AC挿入口で大きなACアダプターも干渉せずに使用可能。ACは両側から差込可能となっており、90度回転時最大6口を実現。USB接続機器の入力電流を自動検知し、最適な電流を送ります。最大65W出力、スマホ・ノートパソコンなど様々な機器の急速充電が可能。UCB-Cポート×2、USB-Aポート×2を搭載、最大4台の機器を同時充電できます。
スイッチ一括集中スイッチコンセント個数最大6(90度回転時使用可能)コンセント形状2Pコード長さ(m)1.8定格容量15A・100~125V(1400Wまで)機能耐トラッキング、ほこり防止シャッター、USB連動、雷ガードRoHS指令(10物質対応)対応USBポート4(Type-C×2、Type-A×2)合計65W