カテゴリ
- コンプレッサー・空圧機器・ホース(124)
絞り込み
ブランド
- SMC
- LAMP(スガツネ工業)(5)
- YAMAWA(ヤマワ/彌満和製作所)(5)
- ホーザン(4)
- エスコ(3)
- Panasonic(パナソニック)(3)
- 大生工業(3)
- nepros(3)
- イトーキ(2)
- オーエスエンジニアリング(1)
- SK(新潟精機)(1)
- 服部(1)
- A-Gas Japan(旧:FUSO)(1)
- LITTELFUSE(1)
- Advantech(アドバンテック)(1)
- JBL(1)
エコロジープロダクト
RoHS10物質対応(106)
「150-p4w」の検索結果

High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1FN50TN-}
SMC¥24,980~税込¥27,478~1個当日出荷から25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5磁石内蔵有無磁石内蔵付ポートねじの種類NPT揺動受け金具金具なしオートスイッチ有無あり
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBF50-150Z)
SMC¥34,980税込¥38,4781個3日以内出荷から30日以内出荷チューブ内径(Φmm)50作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBD63-150Z)
SMC¥37,980~税込¥41,778~1個3日以内出荷から30日以内出荷チューブ内径(Φmm)63作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBB63-150Z)
SMC¥36,980~税込¥40,678~1個3日以内出荷から30日以内出荷チューブ内径(Φmm)63作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBT63-150Z)
SMC¥38,980税込¥42,8781個3日以内出荷から30日以内出荷チューブ内径(Φmm)63作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBL50-150Z)
SMC¥34,980税込¥38,4781個3日以内出荷から30日以内出荷チューブ内径(Φmm)50作動方式複動片ロッドストローク(mm)150
MGP-Z - ガイド付薄形シリンダ/基本形(MGPM63-150Z)
SMC¥64,980~税込¥71,478~1個3日以内出荷から10日以内出荷チューブ内径(Φmm)63作動方式複動片ロッドストローク(mm)150
ガイド付薄形シリンダ MGP-Zシリーズ MGPM63-150Z
SMC¥71,980税込¥79,1781個3日以内出荷から10日以内出荷チューブ内径(Φmm)63作動方式複動片ロッドストローク(mm)150
ガイド付薄形シリンダ MGP-Zシリーズ MGPM40-150Z
SMC¥62,980税込¥69,2781個3日以内出荷から10日以内出荷チューブ内径(Φmm)40作動方式複動片ロッドストローク(mm)150
MGP-Z - ガイド付薄形シリンダ/基本形(MGPM50-150Z)
SMC¥61,980~税込¥68,178~1個3日以内出荷から10日以内出荷チューブ内径(Φmm)50作動方式複動片ロッドストローク(mm)150
MGP-Z - ガイド付薄形シリンダ/基本形(MGPM40-150Z)
SMC¥61,980~税込¥68,178~1個3日以内出荷から10日以内出荷チューブ内径(Φmm)40作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBB80-150Z)
SMC¥39,980税込¥43,9781個3日以内出荷から30日以内出荷チューブ内径(Φmm)80作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBT80-150Z)
SMC¥42,980税込¥47,2781個3日以内出荷から30日以内出荷チューブ内径(Φmm)80作動方式複動片ロッドストローク(mm)150
MB-Z/MDB-Z - エアシリンダ/標準形: 複動・片ロッド(MDBD80-150Z)
SMC¥40,980税込¥45,0781個3日以内出荷から30日以内出荷チューブ内径(Φmm)80作動方式複動片ロッドストローク(mm)150
CA2-Z/CDA2-Z - エアシリンダ/標準形:複動・片ロッド(CDA2T50-1)
SMC¥34,980税込¥38,4781個3日以内出荷から30日以内出荷チューブ内径(Φmm)50作動方式複動片ロッド
CA2-Z/CDA2-Z - エアシリンダ/標準形:複動・片ロッド(CDA2D50-150Z)
SMC¥33,980税込¥37,3781個3日以内出荷から30日以内出荷チューブ内径(Φmm)50作動方式複動片ロッドストローク(mm)150
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1BN50TN-}
SMC¥23,980~税込¥26,378~1個11日以内出荷から25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式基本形(トラニオン取付用めねじなし)最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPT揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1LN32TF-}
SMC¥15,980~税込¥17,578~1個12日以内出荷から25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式軸方向フート形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類G揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1GN40-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ヘッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rc揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1LN32TN-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式軸方向フート形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPT揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1UN32-}
SMC¥15,980税込¥17,5781個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcオートスイッチ有無あり耐粉塵仕様強力スクレーパ付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1UN63TN-}
SMC¥27,980税込¥30,7781個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPTオートスイッチ有無あり耐粉塵仕様強力スクレーパ付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1ZN32TF-}
SMC¥14,980~税込¥16,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式基本形(トラニオン取付用めねじ付)最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類G揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1BN25-}
SMC¥14,980税込¥16,4781個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式基本形(トラニオン取付用めねじなし)最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)25保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類M5×0.8揺動受け金具金具なしオートスイッチ有無あり耐粉塵仕様ルブリテーナ2個付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50-150Z1-}
SMC¥24,980~税込¥27,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN40-150Z1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN32-150Z1-}
SMC¥15,980~税込¥17,578~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)32保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1FN63TF-}
SMC¥27,980~税込¥30,778~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)63保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類G揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1DN50TN-150Z1-}
SMC¥24,980~税込¥27,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式クレビス形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPTロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50TF-150Z1-}
SMC¥24,980~税込¥27,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN50-150Z1-}
SMC¥24,980~税込¥27,478~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1UN50TF-}
SMC¥24,980税込¥27,4781個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Gオートスイッチ有無あり耐粉塵仕様強力スクレーパ付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1UN50TN-}
SMC¥24,980税込¥27,4781個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)50保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPTオートスイッチ有無あり耐粉塵仕様強力スクレーパ付
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1TN40-150Z1-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応ストローク(mm)150取付支持形式ヘッド側トラニオン形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rcロッド先端ねじロッド先端おねじオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1GN40TN-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ヘッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類NPT揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1FN40TF-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類G揺動受け金具金具なしオートスイッチ有無あり
High Durability Series 耐粉塵シリンダCG1-XC4□ (CDG1FN40-}
SMC¥18,980~税込¥20,878~1個25日以内出荷耐粉塵シリンダ 既存製品と取付互換用途粉塵環境下で耐久性2~6倍・粉体粒径20~100μmに対応・セラミック粉、トナー粉、紙粉、金属粉に対応取付支持形式ロッド側フランジ形最高使用圧力(MPa)1使用流体空気チューブ内径(Φmm)40保証耐圧力(MPa)1.5RoHS指令(10物質対応)対応磁石内蔵有無磁石内蔵付ポートねじの種類Rc揺動受け金具金具なしオートスイッチ有無あり