リード線取出方法DIN形ターミナル切換方式ノーマルクローズ保護構造防塵(※DIN形ターミナル、M8コネクタはIP65)ポート数3使用圧力範囲(MPa)0.15~0.7定格電圧(V)AC100ボディオプション外部パイロット形ねじの種類Rc使用流体空気ランプ・サージ電圧保護回路ランプ・サージ電圧保護回路なし周囲温度および使用流体温度(℃)‐10~50(ただし凍結なきこと。)手動操作方式プッシュターンロック式(手操作形)最大作動頻度(Hz)5給油不要取付姿勢自由パイロット排気方法パイロット弁個別排気形、主弁・パイロット弁集合排気形コイル標準配管口径1/4ポートサブプレート付RoHS指令(10物質対応)対応耐振動/耐衝撃30/150(m/s2)応答時間(ms)30以下(0.5MPa時)