仕様シ-ル材質変更箇所とリーク量:変更箇所:なし;リーク量:内部:1.3x10^-10(FKM)Pa・m3/s以下、外部:1.3x10^-10(FKM)Pa・m3/s以下フランジタイプKF(NW)ランプ・サージ電圧保護回路ランプ・サージ電圧保護回路なしオートスイッチ個数数量:2ケ付;検出位置:弁開閉オートスイッチ種類無接点オートスイッチ,グロメット,ランプ付,3線式(NPN),横取出,リード線0.5m,適用電圧:DC5V,12V,24V(DC4.5~28V)CE-対応品-操作ポート方向フランジ面右表面処理(ボディ)外部:硬質アルマイト、内部:素地電磁弁作動方式2位置シングル