リード線取出方法DIN形ターミナル切換方式2位置シングルソレノイド保護構造防塵(※DIN形ターミナル、M8コネクタはIP65)使用圧力範囲(MPa)0.15~0.7定格電圧(V)AC100ボディオプションパイロット弁個別排気形配管方法直接配管形ねじの種類Rc使用流体空気ランプ・サージ電圧保護回路なし周囲温度および使用流体温度(℃)‐10~50(ただし凍結なきこと。)最大作動頻度(Hz)5給油不要取付姿勢自由コイル標準RoHS指令(10物質対応)対応マニュアルプッシュターンロック式 ドライバ操作形耐振動/耐衝撃30(m/s2)/150(m/s2)応答時間(ms)30以下A・Bポート管接続口径Φ6ワンタッチ管継手オーダーメイド仕様標準