接続口径Rc1/4質量(kg)0.15形式標準形保護構造IP40相当接点構成1ab最高使用圧力(MPa)0.8配管方法Rc1/4ねじ結合圧力調整範囲(MPa)0.1~0.7使用流体エアおよび不活性ガス目盛誤差±0.1MPa保証耐圧力(MPa)1.0最小適合負荷DC5V 160mA周囲温度および使用流体温度(℃)-5~60(但し凍結なきこと)繰返し精度±0.05MPa応差(MPa)0.05以下無誘導負荷(A)抵抗負荷/AC125 5、AC250 3、DC30 4、DC125 0.4、ランプ負荷/AC125 常時閉路1.5 常時開路0.7、AC250 常時閉路1 常時開路0.5、DC30 2、DC125 0.05誘導負荷(A)誘導負荷/AC125 3、AC250 2、DC30 3、DC125 0.4、電動機負荷/AC125 常時閉路2.5 常時開路1.3、AC250 常時閉路1.5 常時開路0.8、DC30 3、DC125 0.05