ASUSTOR62日以内出荷
・ラックマウント型NAS「Lockerstor 16R Pro Gen2」。・ラックマウント用のレールキット同梱モデル。・AMD Ryzen 7 Pro 7745(8コア16スレッド)プロセッサー搭載。・16GB ECC DDR5-4800メモリ搭載(最大192GBまで拡張可能)。・2.5インチおよび3.5インチドライブを16台まで搭載可能。・拡張スロット:PCIe 5.0 x8およびPCIe 5.0 x4。・10GbEポート×2 + 1GbEポート×2搭載。・PCIe Gen5 x4対応のM.2 2280 NVMeスロットを1基搭載。・80 PLUS Platinum認証の550W冗長電源を2基搭載。・USB 3.2 Gen 1 (Type-A)ポート×4搭載。・WOL(Wake-on-LAN)対応(1GbE)。・さまざまなデータ保護機能を搭載
仕様【ボリュームタイプ】Single, JBOD, RAID 0/1/5/6/10 , RAID 1/5/6/10 + Spare Drive寸法(mm)116×439×576質量(kg)15.3品名Lockerstor 16R Pro Gen2消費電力(W)【稼働中/スリープモード】187【稼働中/ハイバネーション/スリープ】128型番AS7216RDX/RAILメモリー16GB ECC UDIMM DDR5-4800(Expandable. max. 192GB, 48GB x4)使用CPUAMD Ryzen 7 PRO 7745 Octa-Core , 5.3GHz Turboスロット【M.2】1x M.2 slots for NVMe SSDs , Supports M.2 2280SSDs Supports PCIe 5.0RoHS指令(10物質対応)対応ポート【ネットワーク】2×10-Gigabit、2x Gigabit【拡張】2x for optional expansion 10,25,40,50GbE card and SAS card映像出力HDMI (For Servicing)ベイ数16×2.5/3.5 SATA III電源ユニット550W x2 (80 Plus Platinum)USB4x USB 3.2 Gen 1 (Type A)