カテゴリ
- パソコン/周辺機器(4)
絞り込み
ブランド
- ASUSTOR
- StarTech.com(80)
- I ・O DATA(アイオーデータ)(35)
- QNAP(33)
- NEC(25)
- HP(日本ヒューレット・パッカード)(18)
- BUFFALO(バッファロー)(12)
- UGREEN(10)
- ATEN(6)
- ADTECHNO(エーディテクノ)(4)
- BLACK BOX(3)
- Dell Technologies(3)
- センチュリー(2)
- ONEDESIGN(2)
- Synology(シノロジー)(2)
- プラネックスコミュニケーションズ(2)
- Advantech(アドバンテック)(2)
- IDEC(和泉電気)(1)
- MCC(松阪鉄工所)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「gbe-1」の検索結果

ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」
ASUSTOR¥149,800税込¥164,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×4台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×170×230mm寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」
ASUSTOR¥199,800税込¥219,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×6台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・8GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・「Adobe Creative Cloud」をサポート。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×233×230mm寸法(mm)185.5×233×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Drive電源250W型番AS6706T v2メモリー8GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10 GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数6×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR ラックマウント型NAS「Lockerstor 16R Pro Gen2」・レールキット同梱モデル
ASUSTOR¥999,800税込¥1,099,7801台62日以内出荷・ラックマウント型NAS「Lockerstor 16R Pro Gen2」。・ラックマウント用のレールキット同梱モデル。・AMD Ryzen 7 Pro 7745(8コア16スレッド)プロセッサー搭載。・16GB ECC DDR5-4800メモリ搭載(最大192GBまで拡張可能)。・2.5インチおよび3.5インチドライブを16台まで搭載可能。・拡張スロット:PCIe 5.0 x8およびPCIe 5.0 x4。・10GbEポート×2 + 1GbEポート×2搭載。・PCIe Gen5 x4対応のM.2 2280 NVMeスロットを1基搭載。・80 PLUS Platinum認証の550W冗長電源を2基搭載。・USB 3.2 Gen 1 (Type-A)ポート×4搭載。・WOL(Wake-on-LAN)対応(1GbE)。・さまざまなデータ保護機能を搭載仕様【ボリュームタイプ】Single, JBOD, RAID 0/1/5/6/10 , RAID 1/5/6/10 + Spare Drive寸法(mm)116×439×576質量(kg)15.3品名Lockerstor 16R Pro Gen2消費電力(W)【稼働中/スリープモード】187【稼働中/ハイバネーション/スリープ】128型番AS7216RDX/RAILメモリー16GB ECC UDIMM DDR5-4800(Expandable. max. 192GB, 48GB x4)使用CPUAMD Ryzen 7 PRO 7745 Octa-Core , 5.3GHz Turboスロット【M.2】1x M.2 slots for NVMe SSDs , Supports M.2 2280SSDs Supports PCIe 5.0RoHS指令(10物質対応)対応ポート【ネットワーク】2×10-Gigabit、2x Gigabit【拡張】2x for optional expansion 10,25,40,50GbE card and SAS card映像出力HDMI (For Servicing)ベイ数16×2.5/3.5 SATA III電源ユニット550W x2 (80 Plus Platinum)USB4x USB 3.2 Gen 1 (Type A)
ASUSTOR ラックマウント型NAS「Lockerstor 12R Pro Gen2」・レールキット同梱モデル
ASUSTOR¥799,800税込¥879,7801台62日以内出荷・ラックマウント型NAS「Lockerstor 12R Pro Gen2」。・ラックマウント用のレールキット同梱モデル。・AMD Ryzen 7 Pro 7745(8コア16スレッド)プロセッサー搭載。・16GB ECC DDR5-4800メモリ搭載(最大192GBまで拡張可能)。・2.5インチおよび3.5インチドライブを12台まで搭載可能。・拡張スロット:PCIe 5.0 x8およびPCIe 5.0 x4。・10GbEポート×2 + 1GbEポート×2搭載。・PCIe Gen5 x4対応のM.2 2280 NVMeスロットを1基搭載。・80 PLUS Platinum認証の550W冗長電源を2基搭載。・USB 3.2 Gen 1 (Type-A)ポート×4搭載。・WOL(Wake-on-LAN)対応(1GbE)。・さまざまなデータ保護機能を搭載仕様【ボリュームタイプ】Single, JBOD, RAID 0/1/5/6/10 , RAID 1/5/6/10 + Spare Drive寸法(mm)88×439×576質量(kg)14品名Lockerstor 12R Pro Gen2消費電力(W)【稼働中/スリープモード】102【稼働中/ハイバネーション/スリープ】99型番AS7212RDX/RAILメモリー16GB ECC UDIMM DDR5-4800(Expandable. max. 192GB, 48GB x4)使用CPUAMD Ryzen 7 PRO 7745 Octa-Core , 5.3GHz Turboスロット【M.2】1x M.2 slots for NVMe SSDs , Supports M.2 2280SSDs Supports PCIe 5.0RoHS指令(10物質対応)対応ポート【ネットワーク】2×10-Gigabit、2x Gigabit【拡張】2x for optional expansion 10,25,40,50GbE card and SAS card映像出力HDMI (For Servicing)ベイ数12×2.5/3.5 SATA III電源ユニット550W x2 (80 Plus Platinum)USB4x USB 3.2 Gen 1 (Type A)