カテゴリ
- パソコン/周辺機器(6)
絞り込み
ブランド
- ASUSTOR
- エスコ(35)
- ASUS(エイスース)(14)
- StarTech.com(11)
- 大阪魂(11)
- OHSATO(大里)(7)
- SMC(6)
- DELTRON(5)
- アサダ(1)
- omron(オムロン)(1)
- LAMP(スガツネ工業)(1)
- TANNER(1)
- TRUSCO(1)
- モリ工業(1)
- 池田金属工業(1)
- ラムマウント(1)
- bitstrong(ビットストロング)(1)
エコロジープロダクト
RoHS10物質対応(6)
「m3x4 sus」の検索結果
特価

AS540T ストレージ非搭載NASキット
ASUSTOR¥78,980~税込¥86,878~1台7日以内出荷M.2 SSD 4つのNASとしても使える。M.2 SSDはキャッシュとしても使えますし、M.2 SSDで1つのボリューム、HDDで1つのボリュームという使い方も可能です。保証期間保証3年使用CPUIntel Celeron N5105 Quad-Core Jasper Lake 2.0 GHz (burst up 2.9GHz)RoHS指令(10物質対応)対応容量(GB)4 SO-DIMM DDR4 (4GB x1, Max 16GB x1)LANポート:2 × 2.5G (2.5G/1G)
ASUSTOR 2ベイ搭載「Lockerstor 2 Gen2+」
ASUSTOR¥99,980税込¥109,9781台9日以内出荷・3.5/2.5'' SATA HDD/SSD×2台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM搭載。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:163.5×108×230mm寸法(mm)163.5×108×230タイプ【ボリューム】Single, JBOD, RAID 0/1電源65W AC Adapter型番AS6702T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN)ベイ数2×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」
ASUSTOR¥139,800税込¥153,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×4台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×170×230mm寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」
ASUSTOR¥179,800税込¥197,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×6台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・8GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・「Adobe Creative Cloud」をサポート。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×233×230mm寸法(mm)185.5×233×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Drive電源250W型番AS6706T v2メモリー8GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10 GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数6×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR フルM.2 SSD NAS「Flashstor 12PRO Gen2」
ASUSTOR¥299,800税込¥329,7801台32日以内出荷・M.2 SSD NAS「Flashstor 12PRO Gen2」。・M.2 NVMe スロット × 12基搭載。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・10Gb LAN × 2基搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・豊富なデータ保護、ファイル管理機能。・寸法:48.3×308.26×193mm。・重量:1.45kg寸法(mm)48.3×308.26×193質量(kg)1.45消費電力(W)(稼働中/スリープモード)33.2/2.8インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM (Expandable. max. 64GB)使用CPUAMD Ryzen V3C14 Quad-Core, 2.3 GHz up to 3.8 GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Driveスロット12x M.2 PCIe (NVMe) Support M.2 2280 SSDs/1 PCIe Gen4×4, 3 PCIe Gen4×2, 4 PCIe Gen4×1/1 PCIe Gen3×4, 1 PCIe Gen3×2, 2 PCIe Gen3×1RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2電源ユニット120W
ASUSTOR フルM.2 SSD NAS「Flashstor 6 Gen2」
ASUSTOR¥219,800税込¥241,7801台32日以内出荷・M.2 SSD NAS「Flashstor 6 Gen2」。・M.2 NVMe スロット × 6基搭載(PCIe Gen4対応)。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・8GB DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・ECCメモリ対応。・10Gb LAN搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・豊富なデータ保護、ファイル管理機能。・寸法:48.3×308.26×193mm。・重量:1.4kg寸法(mm)48.3×308.26×193質量(kg)1.4消費電力(W)(稼働中/スリープモード)17.9/1.2インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー8GB DDR5-4800 SO-DIMM (Expandable. max. 64GB, ECC RAM supported)使用CPUAMD Ryzen V3C14 Quad-Core, 2.3 GHz up to 3.8 GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Driveスロット6x M.2 PCIe (NVMe) Support M.2 2280 SSDs/1 PCIe Gen4×4, 3 PCIe Gen4×2, 2 PCIe Gen4×1RoHS指令(10物質対応)対応通信ポート10Gb LAN × 1電源ユニット90W