カテゴリ

  • パソコン/周辺機器(7)
絞り込み
ブランド
  • ASUSTOR
  • BUFFALO(バッファロー)(54)
  • I ・O DATA(アイ・オー・データ)(50)
  • ASUS(エイスース)(24)
  • Synology(シノロジー)(8)
  • UGREEN(8)
  • QNAP(6)
  • brembo(4)
  • Western Digital(ウエスタンデジタル)(3)
  • NEC(1)
  • エレコム(1)
  • JVCケンウッド(1)
  • SEAGATE(シーゲイト)(1)
  • SPARKFUN(1)
  • StarTech.com(1)
  • HIKVISION(ハイクビジョン)(1)
  • R.O.D(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「nas raid1」の検索結果

7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」 ASUSTORASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」ASUSTOR
179,800税込197,780
1台
9日以内出荷
・3.5/2.5'' SATA HDD/SSD×6台搭載可能・Intel製クアッドコアCPU「N5105」 採用・5Gbイーサネットポート2基搭載・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載・8GB DDR4-2933 SO-DIMM・USB 10Gbps Type-Aポート、USB 2.0ポート搭載・効率的な冷却設計・「Adobe Creative Cloud」をサポート・Wake on LAN、Wake on WAN両対応・豊富なデータ保護、ファイル管理機能・4Kトランスコーディング対応・3年保証・寸法:185.5×233×230mm
寸法(mm)185.5×233×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Drive電源250W型番AS6706T v2メモリー8GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10 GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数6×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」 ASUSTORASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」ASUSTOR
139,800税込153,780
1台
9日以内出荷
・3.5/2.5'' SATA HDD/SSD×4台搭載可能・Intel製クアッドコアCPU「N5105」 採用・5Gbイーサネットポート×2基搭載・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載・4GB DDR4-2933 SO-DIMM・USB 10Gbps Type-Aポート、USB 2.0ポート搭載・効率的な冷却設計・Wake on LAN、Wake on WAN両対応・豊富なデータ保護、ファイル管理機能・4Kトランスコーディング対応・3年保証・寸法:185.5×170×230mm
寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 2ベイ搭載「Lockerstor 2 Gen2+」 ASUSTORASUSTOR 2ベイ搭載「Lockerstor 2 Gen2+」ASUSTOR
99,980税込109,978
1台
9日以内出荷
・3.5/2.5'' SATA HDD/SSD×2台搭載可能・Intel製クアッドコアCPU「N5105」 採用・5Gbイーサネットポート×2基搭載・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載・4GB DDR4-2933 SO-DIMM搭載・USB 10Gbps Type-Aポート、USB 2.0ポート搭載・効率的な冷却設計・Wake on LAN、Wake on WAN両対応・豊富なデータ保護、ファイル管理機能・4Kトランスコーディング対応・3年保証・寸法:163.5×108×230mm
寸法(mm)163.5×108×230タイプ【ボリューム】Single, JBOD, RAID 0/1電源65W AC Adapter型番AS6702T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN)ベイ数2×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR ラックマウント型NAS「Lockerstor 16R Pro Gen2」・レールキット同梱モデル ASUSTORASUSTOR ラックマウント型NAS「Lockerstor 16R Pro Gen2」・レールキット同梱モデルASUSTOR
919,800税込1,011,780
1台
62日以内出荷
・ラックマウント型NAS「Lockerstor 16R Pro Gen2」・ラックマウント用のレールキット同梱モデル・AMD Ryzen 7 Pro 7745(8コア16スレッド)プロセッサー搭載・16GB ECC DDR5-4800メモリ搭載(最大192GBまで拡張可能)・2.5インチおよび3.5インチドライブを16台まで搭載可能・拡張スロット:PCIe 5.0 x8およびPCIe 5.0 x4・10GbEポート×2 + 1GbEポート×2搭載・PCIe Gen5 x4対応のM.2 2280 NVMeスロットを1基搭載・80 PLUS Platinum認証の550W冗長電源を2基搭載・USB 3.2 Gen 1 (Type-A)ポート×4搭載・WOL(Wake-on-LAN)対応(1GbE)・さまざまなデータ保護機能を搭載
仕様【ボリュームタイプ】Single, JBOD, RAID 0/1/5/6/10 , RAID 1/5/6/10 + Spare Drive寸法(mm)116×439×576質量(kg)15.3品名Lockerstor 16R Pro Gen2消費電力(W)【稼働中/スリープモード】187【稼働中/ハイバネーション/スリープ】128型番AS7216RDX/RAILメモリー16GB ECC UDIMM DDR5-4800(Expandable. max. 192GB, 48GB x4)使用CPUAMD Ryzen 7 PRO 7745 Octa-Core , 5.3GHz Turboスロット【M.2】1x M.2 slots for NVMe SSDs , Supports M.2 2280SSDs Supports PCIe 5.0RoHS指令(10物質対応)対応ポート【ネットワーク】2×10-Gigabit、2x Gigabit【拡張】2x for optional expansion 10,25,40,50GbE card and SAS card映像出力HDMI (For Servicing)ベイ数16×2.5/3.5 SATA III電源ユニット550W x2 (80 Plus Platinum)USB4x USB 3.2 Gen 1 (Type A)
ASUSTOR ラックマウント型NAS「Lockerstor 12R Pro Gen2」・レールキット同梱モデル ASUSTORASUSTOR ラックマウント型NAS「Lockerstor 12R Pro Gen2」・レールキット同梱モデルASUSTOR
719,800税込791,780
1台
62日以内出荷
・ラックマウント型NAS「Lockerstor 12R Pro Gen2」・ラックマウント用のレールキット同梱モデル・AMD Ryzen 7 Pro 7745(8コア16スレッド)プロセッサー搭載・16GB ECC DDR5-4800メモリ搭載(最大192GBまで拡張可能)・2.5インチおよび3.5インチドライブを12台まで搭載可能・拡張スロット:PCIe 5.0 x8およびPCIe 5.0 x4・10GbEポート×2 + 1GbEポート×2搭載・PCIe Gen5 x4対応のM.2 2280 NVMeスロットを1基搭載・80 PLUS Platinum認証の550W冗長電源を2基搭載・USB 3.2 Gen 1 (Type-A)ポート×4搭載・WOL(Wake-on-LAN)対応(1GbE)・さまざまなデータ保護機能を搭載
仕様【ボリュームタイプ】Single, JBOD, RAID 0/1/5/6/10 , RAID 1/5/6/10 + Spare Drive寸法(mm)88×439×576質量(kg)14品名Lockerstor 12R Pro Gen2消費電力(W)【稼働中/スリープモード】102【稼働中/ハイバネーション/スリープ】99型番AS7212RDX/RAILメモリー16GB ECC UDIMM DDR5-4800(Expandable. max. 192GB, 48GB x4)使用CPUAMD Ryzen 7 PRO 7745 Octa-Core , 5.3GHz Turboスロット【M.2】1x M.2 slots for NVMe SSDs , Supports M.2 2280SSDs Supports PCIe 5.0RoHS指令(10物質対応)対応ポート【ネットワーク】2×10-Gigabit、2x Gigabit【拡張】2x for optional expansion 10,25,40,50GbE card and SAS card映像出力HDMI (For Servicing)ベイ数12×2.5/3.5 SATA III電源ユニット550W x2 (80 Plus Platinum)USB4x USB 3.2 Gen 1 (Type A)
ASUSTOR 2ベイ搭載「Drivestor 2 Gen2」 ASUSTORASUSTOR 2ベイ搭載「Drivestor 2 Gen2」ASUSTOR
37,980税込41,778
1台
32日以内出荷
・3.5 SATA III×2台搭載可能・Realtek RTD1619B 1.7GHz クアッドコアCPU搭載・2.5Gbイーサネットポート搭載・1GB DDR4メモリー採用(※拡張不可)・USB 5Gbps Type-Aポート搭載・工具なしでHDDの交換が可能・H.264およびAV1形式のリアルタイム4Kデコードに対応・Wake on LAN、Wake on WAN 両方対応・ポスト量子暗号(PQC)対応・豊富なデータ保護、ファイル管理機能・65W ACアダプター・3年保証・寸法:165×102×218mm
寸法(mm)165×102×218タイプ【ボリューム】Single, JBOD, RAID 0/1消費電力(W)【稼働中】11.2【スリープモード】6.95電源65W AC Adapter型番AS1202Tメモリー1GB DDR4 (non-upgradeable)使用CPURealtek RTD1619B 1.7 GHz Quad-Core ProcessorRoHS指令(10物質対応)対応通信ポート1×2.5-Gigabit (Wake On WAN)ベイ数2×3.5 SATA IIIUSB3x USB 5Gbps
ASUSTOR 4ベイ搭載「Drivestor 4 Gen2」 ASUSTORASUSTOR 4ベイ搭載「Drivestor 4 Gen2」ASUSTOR
57,980税込63,778
1台
32日以内出荷
・3.5 SATA III×4台搭載可能・Realtek RTD1619B 1.7GHz クアッドコアCPU搭載・2.5Gbイーサネットポート搭載・1GB DDR4メモリー採用(※拡張不可)・USB 5Gbps Type-Aポート搭載・工具なしでHDDの交換が可能・H.264およびAV1形式のリアルタイム4Kデコードに対応・Wake on LAN、Wake on WAN 両方対応・ポスト量子暗号(PQC)対応・豊富なデータ保護、ファイル管理機能・90W ACアダプター・3年保証・寸法:165×164×218mm
寸法(mm)165×164×218タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive消費電力(W)【稼働中】21.4【スリープモード】8.65電源90W AC Adapter型番AS1204Tメモリー1GB DDR4 (non-upgradeable)使用CPURealtek RTD1619B 1.7 GHz Quad-Core ProcessorRoHS指令(10物質対応)対応通信ポート1×2.5-Gigabit (Wake On WAN)ベイ数4×3.5 SATA IIIUSB3x USB 5Gbps