カテゴリ
- メカニカル部品(2)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(1)
- NTN(エヌティーエヌ)(11)
- SMC(3)
- NSK(日本精工)(3)
- BIGM(丸山製作所)(2)
- Kawasaki(2)
- KITACO(2)
- アズワン(1)
- NACHI(不二越)(1)
- Panasonic(パナソニック)(1)
- 理研計器(1)
- ミヤコ自動車(1)
- 富士電線工業(1)
- MAZDA(マツダ)(1)
- SIEMENS(1)
- ベックマン・コールター(1)
- 青光舎(1)
- カナテクス(1)
- 東京富士商会(1)
「63/22 c3」の検索結果
特価

単列深溝玉軸受 開放型 C3すきま(すきま大)
SKF(日本エスケイエフ)¥33,980税込¥37,3781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥819,800税込¥901,7801個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48