カテゴリ
- メカニカル部品(6)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- NSK(日本精工)(2)
- NTN(エヌティーエヌ)(2)
- NACHI(不二越)(1)
- JTEKT(ジェイテクト/旧:光洋精工)(1)
「6319c3」の検索結果

ボールベアリング95mm200mm 深溝6319/C3VL0241
SKF(日本エスケイエフ)¥476,980税込¥524,6781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
単列深溝玉軸受 開放型 C3すきま(すきま大)
SKF(日本エスケイエフ)¥16,980税込¥18,6781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
ボールベアリング95mm200mm 深溝6319 M/C3
SKF(日本エスケイエフ)¥302,980税込¥333,2781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpm。It can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kg。Deep-groove仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57
ボールベアリング95mm200mm 深溝6319 M/C3VL0241
SKF(日本エスケイエフ)¥559,800税込¥615,7801個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥19,980税込¥21,9781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。金属製のシールドにより防塵性を向上しています。
単列深溝玉軸受 軸受片側鋼板シールド
SKF(日本エスケイエフ)¥23,980税込¥26,3781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。金属製のシールドにより防塵性を向上しています。