カテゴリ
- メカニカル部品(3)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(1)
- ACE GLOVE(エースグローブ)(152)
- Workstyle ACE(ワークスタイルエース)(6)
- おたふく手袋(1)
- 興研(1)
「ace glove」の検索結果
特価

ボールベアリング95mm200mm 深溝6319/C3VL0241
SKF(日本エスケイエフ)¥476,980税込¥524,6781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング120mm260mm 深溝6324 M/C3
SKF(日本エスケイエフ)¥446,980税込¥491,6781個7日以内出荷SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ボールベアリング140mm190mm 深溝61928 MA
SKF(日本エスケイエフ)¥254,980税込¥280,4781個7日以内出荷。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72