カテゴリ

  • メカニカル部品(14)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • RS PRO(31)
  • SPARKFUN(26)
  • IAI(アイエイアイ)(15)
  • シュナイダーエレクトリック(12)
  • NSK(日本精工)(9)
  • フエニックス・コンタクト(5)
  • ニッサン(5)
  • AMPHENOL(5)
  • SIEMENS(5)
  • brembo(4)
  • ADTECHNO(エーディテクノ)(4)
  • SMC(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • Festo(3)
  • ARCOLECTRIC(2)
  • MARWI(2)
  • ワゴジャパン(1)
  • SANEI(旧:三栄水栓製作所)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「acon iai」の検索結果

14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM SKF(日本エスケイエフ)

    ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM

    SKF(日本エスケイエフ)
    309,800税込340,780
    1個
    7日以内出荷
    。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
  • ローラーベアリング 内径190mm レース幅47.85mm SKF(日本エスケイエフ)

    ローラーベアリング 内径190mm レース幅47.85mm

    SKF(日本エスケイエフ)
    259,800税込285,780
    1個
    7日以内出荷
    。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
    仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
  • ローラーベアリング 内径180mm レース幅52mm SKF(日本エスケイエフ)

    ローラーベアリング 内径180mm レース幅52mm

    SKF(日本エスケイエフ)
    499,800税込549,780
    1個
    7日以内出荷
    。SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKF。With a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loads。It has a flangeless inner ring with a floating guide ring centred upon it。The unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standard。Their innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loads。In addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.
    仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105アズワン品番65-7958-46
  • ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)

    ローラーベアリング 内径200mm レース幅54.18mm

    SKF(日本エスケイエフ)
    303,980税込334,378
    1個
    7日以内出荷
    。SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loads。Its optimised design and surface finish promote lubricant film formation。This means friction is reduced during rotation, which increases durability and extends the units working life。It also helps the bearing run quietly。Thanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternatives。Separable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damage。Exceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformation。Choosing the correct bearing for the required load is vital.
    仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
  • BEARING ACCESSORIES SKF(日本エスケイエフ)

    BEARING ACCESSORIES

    SKF(日本エスケイエフ)
    259,800税込285,780
    1個
    7日以内出荷
    。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.
    仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
  • ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316 M/C3VL0241

    SKF(日本エスケイエフ)
    529,800税込582,780
    1個
    7日以内出荷
    SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
  • ボールベアリング120mm260mm 深溝6324/C4 SKF(日本エスケイエフ)

    ボールベアリング120mm260mm 深溝6324/C4

    SKF(日本エスケイエフ)
    299,800税込329,780
    1個
    7日以内出荷
    。SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKF。The smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is needed。As this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearing。Theyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearing。What kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speeds。They can take a radial load combined with a limited axial load.
    仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
  • ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)

    ボールベアリング160mm240mm 深溝6032

    SKF(日本エスケイエフ)
    229,800税込252,780
    1個
    7日以内出荷
    。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
    仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
  • ボールベアリング180mm225mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング180mm225mm 深溝

    SKF(日本エスケイエフ)
    208,980税込229,878
    1個
    7日以内出荷
    。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
    仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
  • ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)

    ボールベアリング240mm320mm 深溝61948 MA

    SKF(日本エスケイエフ)
    549,800税込604,780
    1個
    7日以内出荷
    。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
    仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
  • ローラーベアリング 内径160mm レース幅51mm SKF(日本エスケイエフ)

    ローラーベアリング 内径160mm レース幅51mm

    SKF(日本エスケイエフ)
    249,800税込274,780
    1個
    7日以内出荷
    SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just that。It also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service life。Plus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choice。It has separable and interchangeable components, so its simple to perform maintenance and inspection。Adjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperature。This means it experiences minimal wear and tear and is a low-maintenance choice.
    仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035アズワン品番65-7927-72
  • ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)

    ローラーベアリング 内径120mm レース幅76mm

    SKF(日本エスケイエフ)
    314,980税込346,478
    1個
    7日以内出荷
    。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
    仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
  • ボールベアリング100mm215mm 深溝6320 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング100mm215mm 深溝6320 M/C3VL0241

    SKF(日本エスケイエフ)
    629,800税込692,780
    1個
    7日以内出荷
    SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loads。Its low maintenance, does the job quietly and requires little starting torque compared with other types of bearings。This bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricity。Its one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combined。Able to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
    仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
  • ボールベアリング300mm380mm 深溝61860 MA SKF(日本エスケイエフ)

    ボールベアリング300mm380mm 深溝61860 MA

    SKF(日本エスケイエフ)
    607,980税込668,778
    1個
    7日以内出荷
    SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essential。Its machined brass cage combines high rigidity and strength with the ability to absorb lubrication well。This means the bearing remains fully functional, even when grease is in short supply。Brass has a high operating temperature range, which makes the unit suitable for high-temperature situations。The material also wears very gradually, so any indications of failure can be observed during routine maintenance checks。That makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearing。Youll find them in everything from washing machines and dryers to vacuum cleaners and fans.
    仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022アズワン品番65-7922-41
関連キーワード
ベアリング(軸受)カテゴリ