カテゴリ

  • メカニカル部品(12)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • ホンダ(22)
  • SKC(環境測定)(9)
  • フエニックス・コンタクト(7)
  • Y.S.PARK(ワイエスパーク)(4)
  • SPARKFUN(4)
  • パナソニックコネクト(3)
  • アイリスオーヤマ(2)
  • SMC(2)
  • 三菱ふそう(2)
  • スズキ(1)
  • ATOM(サイトウ製作所)(1)
  • トヨタ(1)
  • MASTER LOCK(1)
  • ナビス(アズワン)(1)
  • RS PRO(1)
  • ヒルトライン(1)
  • シュナイダーエレクトリック(1)
  • lovell(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「adll」の検索結果

12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ボールベアリング180mm280mm 深溝16036 SKF(日本エスケイエフ)

    ボールベアリング180mm280mm 深溝16036

    SKF(日本エスケイエフ)
    263,980税込290,378
    1個
    7日以内出荷
    SKF Ball Bearing, 180 mm ID, 280 mm OD - 16036 When you need a ball bearing to effectively handle loads that are parallel and perpendicular to the shaft, choose this deep-groove option from SKF。Because its open-ended, it can handle high rotational spee
    仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:146kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:138kN●コード番号:209-1863アズワン品番65-7958-39
  • ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅68mm

    SKF(日本エスケイエフ)
    269,800税込296,780
    1個
    7日以内出荷
    SKF Roller Bearing, 140 mm ID, 250 mm OD - 22228 CCK/W33 Support a rotating shaft with this roller bearing from SKF。The bearing uses cylindrical rollers to handle radial and axial loads, so its a versatile choice。Its composed of two separate rows of
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●ボアタイプ:テーパー●静定格荷重:900kN●行数:2●ローラー材質:スチール●動定格荷重:743kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:86.5kN●コード番号:207-8480アズワン品番65-7925-36
  • ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)

    ローラーベアリング 内径100mm レース幅73mm

    SKF(日本エスケイエフ)
    261,980税込288,178
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 EJA/VA405 Make light work of heavy loads with this robust roller bearing from SKF。Its a sturdy option for handling challenging radial or axial load applications where shaft deflection or misal
    仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3000rpm●疲労限度荷重:88000N●コード番号:207-8545アズワン品番65-7934-26
  • ボールベアリング80mm170mm 深溝6316/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316/C3VL0241

    SKF(日本エスケイエフ)
    386,980税込425,678
    1個
    欠品中
    SKF Deep Groove Ball Bearing - 6316/C3VL0241 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and r
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●動定格荷重:130kN●コード番号:207-8325アズワン品番65-7927-97
  • ボールベアリング100mm215mm 深溝6320 M/C3 SKF(日本エスケイエフ)

    ボールベアリング100mm215mm 深溝6320 M/C3

    SKF(日本エスケイエフ)
    303,980税込334,378
    1個
    7日以内出荷
    SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficiently。The unit is designed with smooth raceways that ensure friction remains low and m
    仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363アズワン品番65-7893-18
  • ボールベアリング120mm260mm 深溝6324/C4 SKF(日本エスケイエフ)

    ボールベアリング120mm260mm 深溝6324/C4

    SKF(日本エスケイエフ)
    267,980税込294,778
    1個
    7日以内出荷
    。SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKF。The smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is needed。As this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearing。Theyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearing。What kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speeds。They can take a radial load combined with a limited axial load.
    仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
  • ローラーベアリング 内径180mm レース幅52mm SKF(日本エスケイエフ)

    ローラーベアリング 内径180mm レース幅52mm

    SKF(日本エスケイエフ)
    449,800税込494,780
    1個
    7日以内出荷
    。SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKF。With a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loads。It has a flangeless inner ring with a floating guide ring centred upon it。The unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standard。Their innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loads。In addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.
    仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105アズワン品番65-7958-46
  • ボールベアリング120mm260mm 深溝6324/C3 SKF(日本エスケイエフ)

    ボールベアリング120mm260mm 深溝6324/C3

    SKF(日本エスケイエフ)
    195,980税込215,578
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
    仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
  • ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)

    ボールベアリング75mm190mm 深溝6415

    SKF(日本エスケイエフ)
    174,980税込192,478
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
    仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
  • ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅42mm

    SKF(日本エスケイエフ)
    374,980税込412,478
    1個
    7日以内出荷
    SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
  • ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)

    ローラーベアリング 内径170mm レース幅41.06mm

    SKF(日本エスケイエフ)
    152,980税込168,278
    1個
    7日以内出荷
    SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same time。Its raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of friction。This reduces operational noise and allows the bearing to better maintain a pre-load。The units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller ends。This also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applications。You can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
    仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
  • ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)

    ボールベアリング95mm200mm 深溝6319 M/C4

    SKF(日本エスケイエフ)
    309,980税込340,978
    1個
    7日以内出荷
    SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ベアリング(軸受)カテゴリ