カテゴリ

  • メカニカル部品(27)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • サカエ(538)
  • RS PRO(526)
  • ホンダ(487)
  • SPARKFUN(115)
  • メディアカバーマーケット(68)
  • 三菱ふそう(54)
  • Optibelt(42)
  • KEMET(32)
  • AFAM(アファム)(31)
  • Lovato(27)
  • SIEMENS(22)
  • AMPHENOL(17)
  • SKC(環境測定)(17)
  • コミネ(15)
  • アリート(ariete)(14)
  • トヨタ(8)
  • FINDER(8)
  • S.Yairi(8)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「atop」の検索結果

特価
本日7月26日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
27件中 127
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボールベアリング120mm215mm 自動調心 SKF(日本エスケイエフ)ボールベアリング120mm215mm 自動調心SKF(日本エスケイエフ)
385,980税込424,578
1個
7日以内出荷
SKF Self Aligning Ball Bearing, 120 mm ID, 215 mm OD - 1224 KM/C3 Got a shaft thats difficult to align with its housing, or thats liable to bend during operation This ball bearing from SKF is ideal to use in this situation, as its not affected by the angu
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:44.542mm●エンドタイプ:オープン●静定格荷重:53000N●動定格荷重:119000N●コード番号:209-1784アズワン品番65-7943-32
ボールベアリング200mm310mm 深溝6040 M SKF(日本エスケイエフ)ボールベアリング200mm310mm 深溝6040 MSKF(日本エスケイエフ)
459,800税込505,780
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 310 mm OD - 6040 M This deep-groove ball bearing from SKF can support a combined radial and axial load at high speeds。Its optimised to produce low friction torque, which reduces the operating temperature of the unit and cut
仕様●内径:200mm●外径:310mm●ボールベアリングタイプ:深溝●レース幅:51mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:207-6945アズワン品番65-7930-07
ボールベアリング110mm240mm 深溝6322/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322/C3VL0241SKF(日本エスケイエフ)
819,800税込901,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
ボールベアリング190mm240mm 深溝 SKF(日本エスケイエフ)ボールベアリング190mm240mm 深溝SKF(日本エスケイエフ)
222,980税込245,278
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 240 mm OD - 61838 This thin-section, deep-groove ball bearing from SKF offers optimal precision and accuracy in applications with high rotational speeds。Its lightweight and compact design helps to improve overall operationa
仕様●内径:190mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:98kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7013アズワン品番65-7927-89
ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)ベアリングユニット 2穴 50mmSKF(日本エスケイエフ)
22,980税込25,278
1個
7日以内出荷
SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears。It has two mount holes for quick, secure installation。As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications。Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts。This ensures safe and reliable performance。The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine。This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
ローラーベアリング 内径95mm レース幅43mm SKF(日本エスケイエフ)ローラーベアリング 内径95mm レース幅43mmSKF(日本エスケイエフ)
227,980税込250,778
1個
7日以内出荷
SKF Cylindrical Roller Bearing, 95 mm ID, 170 mm OD - NU 2219 ECJ/C3 Choose this cylindrical roller bearing from SKF to accommodate heavy radial loads at high speeds。Thanks to its open-flanged design and super-smooth surface finish, the bearing is opt
仕様●内径:95mm●外径:170mm●ローラーベアリングタイプ:円筒形●レース幅:43mm●材質:スチール●静定格荷重:375kN●ケージ材質:鋼●行数:1●動定格荷重:325kN●エンドタイプ:オープン●コード番号:209-2054アズワン品番65-7945-31
ローラーベアリング 内径130mm レース幅64mm SKF(日本エスケイエフ)ローラーベアリング 内径130mm レース幅64mmSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loads。The roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housing。It contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mounting。This model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignment。Its also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.
仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474アズワン品番65-7926-39
ボールベアリング95mm200mm 深溝6319 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C3VL0241SKF(日本エスケイエフ)
649,800税込714,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング170mm260mm 深溝16034 SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝16034SKF(日本エスケイエフ)
187,980税込206,778
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 16034 This deep-groove ball bearing from SKF is capable of handling both axial and radial loads。Its designed to generate low friction even at high operational speeds, which means this component is not prone to
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:28mm●エンドタイプ:オープン●行数:1●静定格荷重:129kN●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:119kN●コード番号:209-1861アズワン品番65-7945-25
ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)ボールベアリング240mm320mm 深溝61948 MASKF(日本エスケイエフ)
549,800税込604,780
1個
7日以内出荷
。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ボールベアリング160mm240mm 深溝6032-2RS1 SKF(日本エスケイエフ)ボールベアリング160mm240mm 深溝6032-2RS1SKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032-2RS1 When youre looking for a low-maintenance ball bearing, turn to this deep-groove option from SKF。It features contact seals on both sides for maximum lubrication protection and is supplied pre-greased s
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:143kN●コード番号:207-6937アズワン品番65-7934-63
ボールベアリング110mm240mm 深溝6322 M/C3 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322 M/C3SKF(日本エスケイエフ)
394,980税込434,478
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322 M/C3 When youre looking for a bearing that can handle a large load at a high operating speed, turn to SKFs deep-groove, single-row ball bearing。It can be used at speeds of up to 5,300 rpm and handles loads of up to 11.1 kg。This low-maintenance choice operates quietly and meets electrostatic control standards laid out by both the EU and UK。Youll find this common bearing type being used in heavy industrial equipment machinery, such as wind turbines, conveyors and railway equipment, with parts that rotate at high speeds. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 110 mm Outside diameter of 240 mm Race width of 50 mm Application Information Food and beverage industries Automation systems Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings can support both radial and axial loads, so they can be used where pressure will be applied to a shaft both along its length and from the side。They operate with minimal friction, so theyre long-lasting and arent at risk of overheating.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●ケージ材質:真鍮●コード番号:207-5374アズワン品番65-7892-88
ローラーベアリング 内径240mm レース幅60mm SKF(日本エスケイエフ)ローラーベアリング 内径240mm レース幅60mmSKF(日本エスケイエフ)
629,800税込692,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.
仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBM SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBMSKF(日本エスケイエフ)
299,800税込329,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loads。It has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneously。Depending on the contact angle, it can also handle heavier thrust loads。The bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidly。Because of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axis。This means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316アズワン品番65-7929-84
ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)ボールベアリング190mm260mm 深溝61938 MASKF(日本エスケイエフ)
459,800税込505,780
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speeds。This prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needs。It also leads to less wear and tear on the bearing itself, which improves its working life。True to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cage。Both metals are extremely strong, while brass gives the unit a high temperature tolerance。This makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
ローラーベアリング 内径180mm レース幅47.93mm SKF(日本エスケイエフ)ローラーベアリング 内径180mm レース幅47.93mmSKF(日本エスケイエフ)
237,980税込261,778
1個
7日以内出荷
。SKF Taper Roller Bearing, 180 mm ID, 250 mm OD - 32936 This SKF taper roller bearing is suitable for any application that calls for high performance, reduced friction or improved power density。It accommodates combined loads and generates low levels of friction during operation。As part of the SKF Explorer range, the high-performance bearing is made from ultra-clean steel for durability and a long service life, even when handling heavy loads。Its refined manufacturing process ensures the bearings smooth running, so it maximises its use of lubrication。This means your machinery will need less maintenance and downtime. Parallel-bore type to handle misalignment Optimal load distribution to reduce operational stress Can be used for rigid bearing applications Extended life for efficiency and reduced maintenance Application Information Mining and mineral processing industries Hoisting equipment Gearbox manufacturing industrySKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you separate this bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。This SKF bearing is a single-row separable type。This means you can mount the inner ring with roller and cage assembly separately from the outer ring, making mounting, dismounting and maintenance inspection simpler。Should this bearing be run in Yes, this bearing requires running in。Typically, this subjects the bearing to significant friction and temperature spikes that cause wear。However, the design of this SKF taper roller bearing reduces frictional heat to minimise wear during its running-in period.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:47.93mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:735kN●ケージ材質:鋼●行数:1●動定格荷重:435kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2200rpm●疲労限度荷重:68kN●コード番号:208-0079アズワン品番65-7927-07
ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)ボールベアリング200mm250mm スラストSKF(日本エスケイエフ)
296,980税込326,678
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝6034 MSKF(日本エスケイエフ)
283,980税込312,378
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319/C3VL0241SKF(日本エスケイエフ)
529,800税込582,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)ボールベアリング180mm280mm 深溝6036 MSKF(日本エスケイエフ)
354,980税込390,478
1個
7日以内出荷
。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)ボールベアリング220mm270mm 深溝SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stability。Its low friction operation reduces surface wear and tear, minimising the risk of machine failure。The bearings deep grooves cut down on vibration and noise for a smooth and quiet operating function。A unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housing。This makes it simple to replace traditional bearings with deep-groove ball bearings。Do I have to lubricate this bearing This ball bearing from SKF is an open-end type。Adding appropriate lubrication will extend its lifetime.
仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
ボールベアリング120mm260mm 深溝6324 M/C3 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324 M/C3SKF(日本エスケイエフ)
519,800税込571,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング80mm170mm 深溝6316 M/C3VL0241SKF(日本エスケイエフ)
529,800税込582,780
1個
7日以内出荷
SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)ローラーベアリング 内径110mm レース幅38mmSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)ローラーベアリング 内径170mm レース幅41.06mmSKF(日本エスケイエフ)
169,800税込186,780
1個
7日以内出荷
SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same time。Its raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of friction。This reduces operational noise and allows the bearing to better maintain a pre-load。The units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller ends。This also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applications。You can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
関連キーワード
ベアリング(軸受)カテゴリ