SKF(日本エスケイエフ)7日以内出荷
。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81