カテゴリ

  • メカニカル部品(17)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(1)
  • SMC(534)
  • CKD(68)
  • 伊東電機(57)
  • BIGM(丸山製作所)(36)
  • ホンダ(32)
  • マキテック(31)
  • ナブテスコサービス(22)
  • MAZDA(マツダ)(20)
  • ニッサン(17)
  • omron(オムロン)(16)
  • IKO(日本トムソン)(14)
  • onsemi(14)
  • IDEC(和泉電気)(13)
  • アズワン(13)
  • KOA(13)
  • VISHAY(13)
  • コガネイ(11)
  • エスコ(10)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「c-200-3」の検索結果

17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
球面ころ軸受 C3すきま(すきま大) SKF(日本エスケイエフ)球面ころ軸受 C3すきま(すきま大)SKF(日本エスケイエフ)
9,398税込10,338
1個
5日以内出荷
耐磨耗性、耐材料割れ、耐疲労に優れる、200℃耐熱の特殊ベイナイト材を標準採用しています。Explorer仕様の型番では、下記性能が向上しています。従来設計の軸受に比べ、動荷重負荷容量向上・耐摩耗性改善・騒音、振動レベル低減、摩擦熱を低減し、軸受実用寿命の大
仕様●内輪径(mm):30●外輪径(mm):72●幅(mm):19●使用温度範囲(℃):-40~+200●精度等級:ISO 492 寸法精度 幅公差ISO規格の半分以下、回転精度P5等級●C3すきま(すきま大)●二分割ウインドウタイプ鋼鉄製打抜き保持器●つばなし内輪●内輪案内型の案内輪●材質/仕上:高炭素クロム軸受鋼●原産国:イギリス●コード番号:385-1456アズワン品番67-2365-55
球面ころ軸受 C3すきま(すきま大) SKF(日本エスケイエフ)球面ころ軸受 C3すきま(すきま大)SKF(日本エスケイエフ)
12,898税込14,188
1個
5日以内出荷
耐磨耗性、耐材料割れ、耐疲労に優れる、200℃耐熱の特殊ベイナイト材を標準採用しています。Explorer仕様の型番では、下記性能が向上しています。従来設計の軸受に比べ、動荷重負荷容量向上・耐摩耗性改善・騒音、振動レベル低減、摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
仕様●内輪径(mm):50●外輪径(mm):110●幅(mm):27●使用温度範囲(℃):-40~+200●精度等級:ISO 492 寸法精度 幅公差ISO規格の半分以下、回転精度P5等級●C3すきま(すきま大)●二分割ウインドウタイプ鋼鉄製打抜き保持器●つばなし内輪●内輪案内型案内輪●負荷容量を高める内部設計最適化●外輪に油溝および3つの油穴●材質/仕上:高炭素クロム軸受鋼●原産国:イギリス●コード番号:384-9788アズワン品番67-2365-62
球面ころ軸受 C3すきま(すきま大) SKF(日本エスケイエフ)球面ころ軸受 C3すきま(すきま大)SKF(日本エスケイエフ)
11,498税込12,648
1個
5日以内出荷
耐磨耗性、耐材料割れ、耐疲労に優れる、200℃耐熱の特殊ベイナイト材を標準採用しています。Explorer仕様の型番では、下記性能が向上しています。従来設計の軸受に比べ、動荷重負荷容量向上・耐摩耗性改善・騒音、振動レベル低減、摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
仕様●内輪径(mm):45●外輪径(mm):100●幅(mm):25●使用温度範囲(℃):-40~+200●精度等級:ISO 492 寸法精度 幅公差ISO規格の半分以下、回転精度P5等級●C3すきま(すきま大)●二分割ウインドウタイプ鋼鉄製打抜き保持器●つばなし内輪●内輪案内型案内輪●負荷容量を高める内部設計最適化●外輪に油溝および3つの油穴●材質/仕上:高炭素クロム軸受鋼●原産国:イギリス●コード番号:385-1404アズワン品番67-2365-60
球面ころ軸受 C3すきま(すきま大) SKF(日本エスケイエフ)球面ころ軸受 C3すきま(すきま大)SKF(日本エスケイエフ)
10,980税込12,078
1個
5日以内出荷
耐磨耗性、耐材料割れ、耐疲労に優れる、200℃耐熱の特殊ベイナイト材を標準採用しています。Explorer仕様の型番では、下記性能が向上しています。従来設計の軸受に比べ、動荷重負荷容量向上・耐摩耗性改善・騒音、振動レベル低減、摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
仕様●内輪径(mm):35●外輪径(mm):80●幅(mm):21●使用温度範囲(℃):-40~+200●精度等級:ISO 492 寸法精度 幅公差ISO規格の半分以下、回転精度P5等級●C3すきま(すきま大)●二分割ウインドウタイプ鋼鉄製打抜き保持器●つばなし内輪●内輪案内型の案内輪●材質/仕上:高炭素クロム軸受鋼●原産国:イギリス●コード番号:385-1432アズワン品番67-2365-56
ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319/C3VL0241SKF(日本エスケイエフ)
449,800税込494,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the sideIt can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kgIts a low-maintenance choice thats found across light and heavy industriesYou can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operationAs they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング200mm250mm 深溝61840 MA/C3 SKF(日本エスケイエフ)ボールベアリング200mm250mm 深溝61840 MA/C3SKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●レース種類:プレーン●コード番号:233-0641アズワン品番65-7867-31
ボールベアリング110mm200mm2222 K/C3 SKF(日本エスケイエフ)ボールベアリング110mm200mm2222 K/C3SKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
仕様●内径:110mm●外径:200mm●レース幅:53mm●エンドタイプ:オープン●コード番号:207-9779アズワン品番65-7928-88
ボールベアリング110mm200mm2222 M/C3 SKF(日本エスケイエフ)ボールベアリング110mm200mm2222 M/C3SKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
仕様●内径:110mm●外径:200mm●レース幅:53mm●エンドタイプ:オープン●コード番号:207-9781アズワン品番65-7923-60
ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)ローラーベアリング 内径110mm レース幅38mmSKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speedsIts designed with open flanges, so it can transmit axial loads to some extentThis means it can handle accidental shaft displacements and misalignmentsThe bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansionThe logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heatBrass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solventsHow do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ボールベアリング110mm200mm6222/C3 SKF(日本エスケイエフ)ボールベアリング110mm200mm6222/C3SKF(日本エスケイエフ)
99,980税込109,978
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:110mm●外径:200mm●レース幅:38mm●エンドタイプ:オープン●コード番号:207-6641アズワン品番65-7923-29
ボールベアリング95mm200mm 深溝6319 M/C3 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C3SKF(日本エスケイエフ)
329,800税込362,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpmIt can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kgDeep-groove
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57
ボールベアリング200mm310mm 深溝6040 M/C3 SKF(日本エスケイエフ)ボールベアリング200mm310mm 深溝6040 M/C3SKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 200 mm、外径 310 mm となっています。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:200mm●外径:310mm●ボールベアリングタイプ:深溝●レース幅:51mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:216kN●コード番号:207-6946アズワン品番65-7921-54
ボールベアリング110mm200mm6222-2Z/C3 SKF(日本エスケイエフ)ボールベアリング110mm200mm6222-2Z/C3SKF(日本エスケイエフ)
119,800税込131,780
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 110 mm、外径 200 mm です。ベアリングはスチール製です 円筒穴タイプ
仕様●内径:110mm●外径:200mm●レース幅:38mm●エンドタイプ:シールド●コード番号:207-8194アズワン品番65-7924-22
ボールベアリング80mm200mm6416/C3 SKF(日本エスケイエフ)ボールベアリング80mm200mm6416/C3SKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
SKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 80 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:80mm●外径:200mm●レース幅:48mm●エンドタイプ:オープン●コード番号:207-5421アズワン品番65-7892-32
ボールベアリング95mm200mm 深溝6319 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearingsIt wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic dischargeBearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speedsAs they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm200mm 深溝6222/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearingIts aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespanIt also keeps noise levels lowPlus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease lifeThis deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricatedThis eliminates contaminants inside the bearing and helps to keep it clean and in working orderWhat is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ボールベアリング130mm200mm 深溝16026/C3 SKF(日本エスケイエフ)ボールベアリング130mm200mm 深溝16026/C3SKF(日本エスケイエフ)
83,980税込92,378
1個
7日以内出荷
仕様●内径:130mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●コード番号:233-7075アズワン品番65-7863-63
ベアリング(軸受)カテゴリ