カテゴリ
- メカニカル部品(3)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- AMPHENOL(5)
- BOSCH(ボッシュ)(14)
- BOSE(ボーズ)(5)
- IKA(3)
- Merck(メルクミリポア)(7)
- RS PRO(180)
- SPARKFUN(61)
- StarTech.com(29)
- TARGUS(3)
- unitech(2)
- アサヒペン(7)
- アズワン(3)
- イシハシ精工(10)
- タカチ電機工業(5)
- ナイキ(4)
- ホンダ(4)
- マキタ(2)
- 共立電子産業(3)
- ブランドをもっと見る

アダプタスリーブ
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
ボールベアリング160mm200mm スラスト
SKF(日本エスケイエフ)¥189,800税込¥208,7801個7日以内出荷SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
ローラーベアリング 内径240mm レース幅60mm
SKF(日本エスケイエフ)¥538,980税込¥592,8781個7日以内出荷SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら