カテゴリ

  • メカニカル部品(2)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(1)
  • EPSON(12)
  • Canon(3)
  • ラムマウント(2)
  • 中川製作所(2)
  • Phenomenex(2)
  • クラウン[事務用品](1)
  • アーテック[学校教材・教育玩具](1)
  • フエニックス・コンタクト(1)
  • ロジクール(1)
  • ジョインテックス(1)
  • アサヒ(紙)(1)
  • StarTech.com(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「eppp a」の検索結果

特価
本日6月28日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260619
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アダプタスリーブ SKF(日本エスケイエフ)アダプタスリーブSKF(日本エスケイエフ)
234,980税込258,478
1個
7日以内出荷
SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fitThis makes the job of mounting the bearing quick and easyIt has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulderHow do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.
仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seatIt adjusts to the diameter of your shaft, giving you wider diameter tolerancesYou can use this sleeve with plain shafts or stepped shafts, so its a versatile optionThe sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaftWhen using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismountThis means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaftIts also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
ベアリング(軸受)カテゴリ