カテゴリ
- メカニカル部品(76)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(2)
- Jabra(76)
- LDK(85)
- MB Wear(80)
- Mitutoyo(ミツトヨ)(128)
- MOTO GRAFIX (モトグラフィックス)(501)
- RS PRO(788)
- SKC(環境測定)(212)
- SPARKFUN(305)
- WURTH ELEKTRONIK(109)
- エレコム(217)
- サンエス(1,382)
- サンワサプライ(140)
- サンワダイレクト(130)
- シュナイダーエレクトリック(89)
- フエニックス・コンタクト(82)
- ホンダ(295)
- モートーン(97)
- 三菱ふそう(150)
- ブランドをもっと見る

ローラーベアリング 内径110mm レース幅38mm
SKF(日本エスケイエフ)¥216,999税込¥238,6991個7日以内出荷。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥389,800税込¥428,7801個7日以内出荷。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング95mm200mm 深溝6319 M/C4
SKF(日本エスケイエフ)¥293,999税込¥323,3991個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥645,999税込¥710,5991個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥229,800税込¥252,7801個7日以内出荷SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 E/C3 Meet the demands of challenging applications with this spherical roller bearing from SKF。It maintains reliable operation when dealing with heavy radial and axial loads and readily handles仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●コード番号:207-8543アズワン品番65-7934-20
ロッド端 ボア30 全長71mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥62,799税込¥69,0791個7日以内出荷仕様●内径:30●動定格荷重:64000N●静定格荷重:69500N●全体長さ:71mm●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4669アズワン品番65-7889-94
ロッド端 ボア40 全長94mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥99,980税込¥109,9781個7日以内出荷仕様●内径:40●動定格荷重:280000N●静定格荷重:166000N●全体長さ:94mm●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4653アズワン品番65-7872-48
ロッド端 スチール ボア35 全長84mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥59,980税込¥65,9781個7日以内出荷仕様●内径:35●動定格荷重:80000N●静定格荷重:134000N●全体長さ:84mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4651アズワン品番65-7872-41
ロッド端 スチール ボア32 全長72.1mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥48,799税込¥53,6791個7日以内出荷仕様●内径:32●動定格荷重:65500N●静定格荷重:100000N●全体長さ:72.1mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4710アズワン品番65-7886-02
ロッド端 M42 x 3 ボア40 全長94mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥83,980税込¥92,3781個7日以内出荷仕様●接続サイズ:M42 x 3●内径:40●動定格荷重:280000N●静定格荷重:140000N●全体長さ:94mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4589アズワン品番65-7880-43
ロッド端 スチール ボア50 全長125.1mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥53,499税込¥58,8491個7日以内出荷仕様●内径:50●動定格荷重:156000N●静定格荷重:415000N●全体長さ:125.1mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4637アズワン品番65-7874-25
ロッド端 M36 x 3 ボア35 全長84mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥53,499税込¥58,8491個7日以内出荷仕様●接続サイズ:M36 x 3●内径:35●動定格荷重:80000N●静定格荷重:110000N●全体長さ:84mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4586アズワン品番65-7880-10
ロッド端 M42 x 3 ボア40 全長94mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥78,599税込¥86,4591個7日以内出荷仕様●接続サイズ:M42 x 3●内径:40●動定格荷重:100000N●静定格荷重:140000N●全体長さ:94mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4588アズワン品番65-7888-64
ロッド端 M36 x 3 ボア35 全長84mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥62,980税込¥69,2781個7日以内出荷仕様●接続サイズ:M36 x 3●内径:35●動定格荷重:224000N●静定格荷重:110000N●全体長さ:84mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4587アズワン品番65-7880-11
ロッド端 スチール ボア40 全長101.9mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥42,980税込¥47,2781個7日以内出荷仕様●内径:40●動定格荷重:100000N●静定格荷重:285000N●全体長さ:101.9mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●コード番号:215-4636アズワン品番65-7886-73
ロッド端 M52 x 3 ボア50 全長114mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥126,999税込¥139,6991個7日以内出荷仕様●接続サイズ:M52 x 3●内径:50●動定格荷重:156000N●静定格荷重:245000N●全体長さ:114mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4590アズワン品番65-7873-88
ロッド端 M30 x 2オス ボア30 全長71mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥58,980税込¥64,8781個7日以内出荷仕様●接続サイズ:M30 x 2オス●内径:30●動定格荷重:61000N●静定格荷重:61000N●全体長さ:71mm●接続ネジ規格:Metric●接続ジェンダー:オス●コード番号:215-4624アズワン品番65-7890-23
ロッド端 M6 メス スチール ボア6mm 全長21mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥7,898税込¥8,6881個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:6mm●動定格荷重:4.3kN●静定格荷重:5.4kN●全体長さ:21mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:シカク●コード番号:232-2779アズワン品番65-7891-29
ロッド端 M6 メス スチール ボア6mm 全長21mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥8,299税込¥9,1291個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:6mm●動定格荷重:4.3kN●静定格荷重:5.4kN●全体長さ:21mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:SILKAC です●コード番号:232-2784アズワン品番65-7891-17
ロッド端 M5 メス スチール ボア5mm 全長19mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥13,599税込¥14,9591個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:5mm●動定格荷重:3.25kN●静定格荷重:5.4kN●全体長さ:19mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:シカク●コード番号:232-2778アズワン品番65-7891-18
ロッド端 M5 メス スチール ボア5mm 全長19mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥6,998税込¥7,6981個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:5mm●動定格荷重:3.25kN●静定格荷重:5.3kN●全体長さ:19mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:SIKB (英語●コード番号:232-2782アズワン品番65-7890-77
ロッド端 M8 メス スチール ボア8mm 全長25mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥8,198税込¥9,0181個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:8mm●動定格荷重:7.1kN●静定格荷重:11.4kN●全体長さ:25mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:SIKB (英語●コード番号:232-2783アズワン品番65-7891-19
ロッド端 M10オス スチール ボア10mm 全長29mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥12,299税込¥13,5291個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:10mm●動定格荷重:10kN●静定格荷重:10.8kN●全体長さ:29mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:オス●メーカーシリーズ:サLKAC です●コード番号:232-2775アズワン品番65-7890-92
ロッド端 M10メス スチール ボア10mm 全長29mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥8,898税込¥9,7881個7日以内出荷仕様●接続サイズ:M10メス●内径:10mm●動定格荷重:10kN●静定格荷重:12.2kN●全体長さ:29mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:シカク●コード番号:232-2776アズワン品番65-7891-31
ロッド端 M10オス スチール ボア10mm 全長30mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥13,199税込¥14,5191個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:10mm●動定格荷重:8.65kN●静定格荷重:18.3kN●全体長さ:30mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:オス●メーカーシリーズ:SA●コード番号:232-2767アズワン品番65-7891-02
ロッド端 M6x1 オス スチール ボア6mm 全長21mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥7,579税込¥8,3371個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:6mm●動定格荷重:4.25kN●静定格荷重:6.8kN●全体長さ:21mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:オス●メーカーシリーズ:SAKB (英語●コード番号:232-2774アズワン品番65-7891-22
ロッド端 M30 x 2オス スチール ボア30mm 全長75mm Metric Thread Standard
SKF(日本エスケイエフ)¥30,980税込¥34,0781個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:30mm●動定格荷重:62000N●静定格荷重:81500N●全体長さ:75mm●材質:スチール●接続ネジ規格:Metric●コード番号:237-2277アズワン品番65-7869-62
ロッド端 M10メス スチール ボア10mm 全長29mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥10,399税込¥11,4391個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:10mm●動定格荷重:9.8kN●静定格荷重:14.3kN●全体長さ:29mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:SIKB (英語●コード番号:232-2781アズワン品番65-7890-96
ロッド端 M20x1.5 オス スチール ボア20mm 全長51mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥22,980税込¥25,2781個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:20mm●動定格荷重:31kN●静定格荷重:50kN●全体長さ:51mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:オス●メーカーシリーズ:SAKB (英語●コード番号:232-2773アズワン品番65-7891-14
ロッド端 M30 x 2メス スチール ボア30mm 全長71mm Metric Thread Standard メス
SKF(日本エスケイエフ)¥46,599税込¥51,2591個7日以内出荷仕様●ロッドエンドの種類:メスロッドエンド●内径:30mm●動定格荷重:64kN●静定格荷重:69.5kN●全体長さ:71mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:メス●メーカーシリーズ:シカク●コード番号:232-2777アズワン品番65-7890-93
ロッド端 M20x1.5 オス スチール ボア20mm 全長107mm Metric Thread Standard オス
SKF(日本エスケイエフ)¥16,499税込¥18,1491個7日以内出荷仕様●ロッドエンドの種類:オスロッドエンド●内径:20mm●動定格荷重:30kN●静定格荷重:42.5kN●全体長さ:107mm●材質:スチール●接続ネジ規格:Metric●接続ジェンダー:オス●メーカーシリーズ:SA●コード番号:231-4562アズワン品番65-7917-11
ローラーベアリング 内径25mm レース幅23mm
SKF(日本エスケイエフ)¥30,699税込¥33,7691個7日以内出荷SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKF。Its high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs low。The bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service life。As its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challenges。The sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting out。This decreases your lubricant consumption, lowering your maintenance and operating costs.仕様●ローラーベアリングタイプ:球状●ボアタイプ:テーパー●コード番号:209-4143幅(mm)23内径(Φmm)25外径(Φmm)52アズワン品番65-7956-86
アダプタスリーブ
SKF(日本エスケイエフ)¥212,999税込¥234,2991個7日以内出荷SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
ボールベアリング180mm280mm 深溝6036 M
SKF(日本エスケイエフ)¥319,800税込¥351,7801個7日以内出荷。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ボールベアリング100mm215mm 深溝6320 M/C3VL0241
SKF(日本エスケイエフ)¥569,800税込¥626,7801個7日以内出荷SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loads。Its low maintenance, does the job quietly and requires little starting torque compared with other types of bearings。This bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricity。Its one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combined。Able to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
ボールベアリング95mm200mm 深溝6319 M/C3VL0241
SKF(日本エスケイエフ)¥514,999税込¥566,4991個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら