カテゴリ
- メカニカル部品(3)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- GOAL(ゴール)(17)
- 長沢製作所(2)
- 久力製作所(1)
- ハイロジック(1)
- GIKEN(川口技研)(3)
- アトムリビンテック(2)
- ミネベアショウワ(1)
- シロクマ(1)
- SPARKFUN(4)
- コミネ(13)
「goal ly」の検索結果
特価

ボールベアリング240mm320mm 深溝61948 MA
SKF(日本エスケイエフ)¥489,800税込¥538,7801個7日以内出荷。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ボールベアリング120mm260mm 深溝6324 M/C3
SKF(日本エスケイエフ)¥446,980税込¥491,6781個7日以内出荷SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ローラーベアリング 内径80mm レース幅58mm
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKF。Its innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profiles。This helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solution。The design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheating。Its distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedom。This means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67