カテゴリ
- メカニカル部品(1)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- brembo(3)
- DEWALT(1)
- DIGILENT(1)
- GRABO(グラボ)(7)
- MICROCHIP(1)
- MURATA(村田製作所)(1)
- SPARKFUN(5)
- エスコ(1)
- ハーフェレ(3)
- ヘラマンタイトン(旧:タイトン)(1)
- ホンダ(1)
- メディアカバーマーケット(1)

ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥708,980税込¥779,8781個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら