カテゴリ
- メカニカル部品(13)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- ホンダ(273)
- RS PRO(115)
- 三菱ふそう(99)
- SPARKFUN(66)
- メディアカバーマーケット(36)
- HASCO(24)
- FUNAHASHI(20)
- AMPHENOL(17)
- VISHAY(16)
- KOA(12)
- AOHI(アオハイ)(11)
- I ・O DATA(アイオーデータ)(8)
- BOSCH(ボッシュ)(8)
- brembo(7)
- MICROCHIP(7)
- SIEMENS(7)
- APEM(7)
- SKC(環境測定)(7)
- ブランドをもっと見る
「has 12」の検索結果

ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
球面軸受 140mm内径
SKF(日本エスケイエフ)¥414,980税込¥456,4781個7日以内出荷SKF Spherical Roller Bearing - 24128 CC/C3W33 Offering an attractive combination of design features and robustness, this spherical roller bearing is almost irreplaceable in many demanding applications。This bearing features a basic dynamic load rating of 796 kN, a basic static load rating of 1160 kN and a fatigue load limit of 112 kN。Spherical roller bearings are components that allow angular rotation around a central point in two angled directions, suitable for a wealth of applications。Features & Benefits Easily fitted for loads in all directions Robust and hardwearing INSOCOAT bearing, which means that this roller bearing has been designed to prevent an electric current from passing through。parts of the bearing are coated with an insulating aluminium oxide layer Features an internal clearance that is greater than normal Single row, which means this roller bearing has a single row of balls 13 kg mass bearingSKF 球面ローラーベアリングは、デザイン特性の魅力的な組み合わせを実現し、要求の厳しいさまざまな用途で交換できません。積載荷重が非常に高くなっています。あらゆる方向の荷重に対応するように簡単に取り付けることができます 堅牢仕様●内径:140mm●外径:225mm●コード番号:205-4997アズワン品番65-7917-94
ボールベアリング140mm190mm 深溝61928 MA
SKF(日本エスケイエフ)¥254,980税込¥280,4781個7日以内出荷。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
ローラーベアリング 内径120mm レース幅76mm
SKF(日本エスケイエフ)¥279,800税込¥307,7801個7日以内出荷。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
ボールベアリング120mm260mm 深溝6324/C3
SKF(日本エスケイエフ)¥195,980税込¥215,5781個7日以内出荷SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
ローラーベアリング 内径110mm レース幅38mm
SKF(日本エスケイエフ)¥213,980税込¥235,3781個7日以内出荷。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM
SKF(日本エスケイエフ)¥255,980税込¥281,5781個7日以内出荷SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ボールベアリング120mm260mm 深溝6324/C4
SKF(日本エスケイエフ)¥267,980税込¥294,7781個7日以内出荷。SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKF。The smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is needed。As this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearing。Theyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearing。What kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speeds。They can take a radial load combined with a limited axial load.仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
ボールベアリング120mm260mm 深溝6324 M/C3
SKF(日本エスケイエフ)¥446,980税込¥491,6781個7日以内出荷SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ボールベアリング200mm250mm スラスト
SKF(日本エスケイエフ)¥266,980税込¥293,6781個7日以内出荷SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ボールベアリング160mm240mm 深溝6032
SKF(日本エスケイエフ)¥204,980税込¥225,4781個7日以内出荷。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
ボールベアリング240mm320mm 深溝61948 MA
SKF(日本エスケイエフ)¥489,800税込¥538,7801個7日以内出荷。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ボールベアリング170mm260mm 深溝6034 M
SKF(日本エスケイエフ)¥252,980税込¥278,2781個7日以内出荷SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75