カテゴリ

  • メカニカル部品(10)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(3)
  • SPARKFUN(28)
  • ミドリ安全(9)
  • AVEDIO(エヴァディオ)(6)
  • ホンダ(4)
  • RS PRO(4)
  • Hirschmann Test & Measurement(4)
  • JCS(3)
  • コミネ(3)
  • StarTech.com(3)
  • ENGINEER(エンジニア)(2)
  • DUNLOP(ダンロップ)(2)
  • TRIDON(2)
  • NOGUCHI(2)
  • ラムマウント(2)
  • VISHAY(2)
  • SCHURTER(2)
  • Seeed Studio(2)
  • Xiaomi(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hi grip」の検索結果

10件中 110
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ボールベアリング200mm250mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング200mm250mm 深溝

    SKF(日本エスケイエフ)
    289,800税込318,780
    1個
    7日以内出荷
    SKF Ball Bearing, 200 mm ID, 250 mm OD - 61840 This SKF deep-groove bearing maintains quiet operation in applications that demand high rotational speeds。It features precision rolling elements and specially-designed raceway grinding equipment for ultra
    仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:102kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7015アズワン品番65-7928-42
  • ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)

    ボールベアリング240mm320mm 深溝61948 MA

    SKF(日本エスケイエフ)
    549,800税込604,780
    1個
    7日以内出荷
    。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
    仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
  • ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)

    ボールベアリング95mm200mm 深溝6319 M/C4

    SKF(日本エスケイエフ)
    359,800税込395,780
    1個
    7日以内出荷
    SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
  • ボールベアリング100mm215mm 深溝6320 M/C3 SKF(日本エスケイエフ)

    ボールベアリング100mm215mm 深溝6320 M/C3

    SKF(日本エスケイエフ)
    354,980税込390,478
    1個
    7日以内出荷
    SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficiently。The unit is designed with smooth raceways that ensure friction remains low and m
    仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363アズワン品番65-7893-18
  • ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング220mm270mm 深溝

    SKF(日本エスケイエフ)
    269,800税込296,780
    1個
    7日以内出荷
    SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stability。Its low friction operation reduces surface wear and tear, minimising the risk of machine failure。The bearings deep grooves cut down on vibration and noise for a smooth and quiet operating function。A unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housing。This makes it simple to replace traditional bearings with deep-groove ball bearings。Do I have to lubricate this bearing This ball bearing from SKF is an open-end type。Adding appropriate lubrication will extend its lifetime.
    仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
  • ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM SKF(日本エスケイエフ)

    ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM

    SKF(日本エスケイエフ)
    404,980税込445,478
    1個
    7日以内出荷
    SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one direction。The raceways are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。Its built for universal matching, making it simple to install。Because of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and water。What is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃。Temperatures up to +120℃ can be tolerated for brief periods.
    仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
  • ボールベアリング160mm200mm スラスト SKF(日本エスケイエフ)

    ボールベアリング160mm200mm スラスト

    SKF(日本エスケイエフ)
    219,800税込241,780
    1個
    7日以内出荷
    SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.
    仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
  • ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)

    ボールベアリング200mm250mm スラスト

    SKF(日本エスケイエフ)
    296,980税込326,678
    1個
    7日以内出荷
    SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
    仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
  • ボールベアリング100mm215mm 深溝6320 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング100mm215mm 深溝6320 M/C3VL0241

    SKF(日本エスケイエフ)
    629,800税込692,780
    1個
    7日以内出荷
    SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loads。Its low maintenance, does the job quietly and requires little starting torque compared with other types of bearings。This bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricity。Its one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combined。Able to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
    仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
  • ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)

    ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM

    SKF(日本エスケイエフ)
    285,980税込314,578
    1個
    7日以内出荷
    SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
    仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ベアリング(軸受)カテゴリ