カテゴリ

  • メカニカル部品(81)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • Arashi Vision(45)
  • DAISHIN(大進)(302)
  • HIDISC(147)
  • HIKVISION(ハイクビジョン)(167)
  • Hisense(ハイセンス)(41)
  • Hutchinson(152)
  • Nishine Lure Works(ニシネルアーワークス)(41)
  • RS PRO(744)
  • SPARKFUN(353)
  • TRACO POWER(57)
  • シュナイダーエレクトリック(47)
  • ハイランドMP(43)
  • ヘラマンタイトン(旧:タイトン)(72)
  • ホンダ(64)
  • メディアカバーマーケット(141)
  • 三菱ふそう(159)
  • 工進(7,994)
  • 自重堂(73)
  • ブランドをもっと見る
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「his」の検索結果

関連キーワード
81件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • BEARING ACCESSORIES SKF(日本エスケイエフ)

    BEARING ACCESSORIES

    SKF(日本エスケイエフ)
    ¥28,980税込¥31,878
    1個
    当日出荷
    SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
    仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
  • ボールベアリング240mm300mm スラスト SKF(日本エスケイエフ)

    ボールベアリング240mm300mm スラスト

    SKF(日本エスケイエフ)
    ¥439,800税込¥483,780
    1個
    7日以内出荷
    SKF thrust Ball Bearing - 51148 M This popular choice of ball bearing is one of the most commonly used, but has been designed to accommodate axial loads only, this thrust ball bearing must not be subjected to any radial loads。Features & Benefits Single
    仕様●内径:240mm●外径:300mm●ボールベアリングタイプ:スラスト●レース幅:45mm●エンドタイプ:オープン●静定格荷重:1040kN●動定格荷重:234kN●コード番号:207-6291アズワン品番65-7921-32
  • ボールベアリング120mm215mm 自動調心 SKF(日本エスケイエフ)

    ボールベアリング120mm215mm 自動調心

    SKF(日本エスケイエフ)
    ¥329,800税込¥362,780
    1個
    7日以内出荷
    SKF Self Aligning Ball Bearing, 120 mm ID, 215 mm OD - 1224 KM/C3 Got a shaft thats difficult to align with its housing, or thats liable to bend during operation This ball bearing from SKF is ideal to use in this situation, as its not affected by the angu
    仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:44.542mm●エンドタイプ:オープン●静定格荷重:53000N●動定格荷重:119000N●コード番号:209-1784アズワン品番65-7943-32
  • ボールベアリング170mm260mm 深溝16034 SKF(日本エスケイエフ)

    ボールベアリング170mm260mm 深溝16034

    SKF(日本エスケイエフ)
    ¥166,980税込¥183,678
    1個
    7日以内出荷
    SKF Ball Bearing, 170 mm ID, 260 mm OD - 16034 This deep-groove ball bearing from SKF is capable of handling both axial and radial loads。Its designed to generate low friction even at high operational speeds, which means this component is not prone to
    仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:28mm●エンドタイプ:オープン●行数:1●静定格荷重:129kN●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:119kN●コード番号:209-1861アズワン品番65-7945-25
  • ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGM SKF(日本エスケイエフ)

    ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGM

    SKF(日本エスケイエフ)
    ¥196,980税込¥216,678
    1個
    7日以内出荷
    SKF Ball Bearing - 55 mm ID, 140 mm OD - 7411 BGM Use this angular contact ball bearing from SKF when you need to accommodate heavy loads with precision, for example in high-speed machinery。This type of bearing is designed to handle a combination of ra
    仕様●内径:55mm●外径:140mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:76500N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:111000N●コード番号:208-0327アズワン品番65-7934-35
  • ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅42mm

    SKF(日本エスケイエフ)
    ¥374,980税込¥412,478
    1個
    7日以内出荷
    SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
  • ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)

    ボールベアリング190mm260mm 深溝61938 MA

    SKF(日本エスケイエフ)
    ¥409,980税込¥450,978
    1個
    7日以内出荷
    SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speeds。This prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needs。It also leads to less wear and tear on the bearing itself, which improves its working life。True to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cage。Both metals are extremely strong, while brass gives the unit a high temperature tolerance。This makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
    仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
  • ローラーベアリング 内径180mm レース幅47.93mm SKF(日本エスケイエフ)

    ローラーベアリング 内径180mm レース幅47.93mm

    SKF(日本エスケイエフ)
    ¥212,980税込¥234,278
    1個
    7日以内出荷
    。SKF Taper Roller Bearing, 180 mm ID, 250 mm OD - 32936 This SKF taper roller bearing is suitable for any application that calls for high performance, reduced friction or improved power density。It accommodates combined loads and generates low levels of friction during operation。As part of the SKF Explorer range, the high-performance bearing is made from ultra-clean steel for durability and a long service life, even when handling heavy loads。Its refined manufacturing process ensures the bearings smooth running, so it maximises its use of lubrication。This means your machinery will need less maintenance and downtime. Parallel-bore type to handle misalignment Optimal load distribution to reduce operational stress Can be used for rigid bearing applications Extended life for efficiency and reduced maintenance Application Information Mining and mineral processing industries Hoisting equipment Gearbox manufacturing industrySKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you separate this bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。This SKF bearing is a single-row separable type。This means you can mount the inner ring with roller and cage assembly separately from the outer ring, making mounting, dismounting and maintenance inspection simpler。Should this bearing be run in Yes, this bearing requires running in。Typically, this subjects the bearing to significant friction and temperature spikes that cause wear。However, the design of this SKF taper roller bearing reduces frictional heat to minimise wear during its running-in period.
    仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:47.93mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:735kN●ケージ材質:鋼●行数:1●動定格荷重:435kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2200rpm●疲労限度荷重:68kN●コード番号:208-0079アズワン品番65-7927-07
  • ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)

    ローラーベアリング 内径120mm レース幅76mm

    SKF(日本エスケイエフ)
    ¥279,800税込¥307,780
    1個
    7日以内出荷
    。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
    仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
  • ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)

    ローラーベアリング 内径170mm レース幅41.06mm

    SKF(日本エスケイエフ)
    ¥152,980税込¥168,278
    1個
    7日以内出荷
    SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same time。Its raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of friction。This reduces operational noise and allows the bearing to better maintain a pre-load。The units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller ends。This also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applications。You can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
    仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
  • 球面軸受 140mm内径 SKF(日本エスケイエフ)

    球面軸受 140mm内径

    SKF(日本エスケイエフ)
    ¥414,980税込¥456,478
    1個
    7日以内出荷
    SKF Spherical Roller Bearing - 24128 CC/C3W33 Offering an attractive combination of design features and robustness, this spherical roller bearing is almost irreplaceable in many demanding applications。This bearing features a basic dynamic load rating of 796 kN, a basic static load rating of 1160 kN and a fatigue load limit of 112 kN。Spherical roller bearings are components that allow angular rotation around a central point in two angled directions, suitable for a wealth of applications。Features & Benefits Easily fitted for loads in all directions Robust and hardwearing INSOCOAT bearing, which means that this roller bearing has been designed to prevent an electric current from passing through。parts of the bearing are coated with an insulating aluminium oxide layer Features an internal clearance that is greater than normal Single row, which means this roller bearing has a single row of balls 13 kg mass bearingSKF 球面ローラーベアリングは、デザイン特性の魅力的な組み合わせを実現し、要求の厳しいさまざまな用途で交換できません。積載荷重が非常に高くなっています。あらゆる方向の荷重に対応するように簡単に取り付けることができます 堅牢
    仕様●内径:140mm●外径:225mm●コード番号:205-4997アズワン品番65-7917-94
  • ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)

    ローラーベアリング 内径110mm レース幅38mm

    SKF(日本エスケイエフ)
    ¥213,980税込¥235,378
    1個
    7日以内出荷
    。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
    仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
  • ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング220mm270mm 深溝

    SKF(日本エスケイエフ)
    ¥242,980税込¥267,278
    1個
    7日以内出荷
    SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stability。Its low friction operation reduces surface wear and tear, minimising the risk of machine failure。The bearings deep grooves cut down on vibration and noise for a smooth and quiet operating function。A unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housing。This makes it simple to replace traditional bearings with deep-groove ball bearings。Do I have to lubricate this bearing This ball bearing from SKF is an open-end type。Adding appropriate lubrication will extend its lifetime.
    仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
  • ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)

    ボールベアリング180mm280mm 深溝6036 M

    SKF(日本エスケイエフ)
    ¥315,980税込¥347,578
    1個
    7日以内出荷
    。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
    仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
  • ボールベアリング190mm240mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング190mm240mm 深溝

    SKF(日本エスケイエフ)
    ¥199,800税込¥219,780
    1個
    7日以内出荷
    SKF Ball Bearing, 190 mm ID, 240 mm OD - 61838 This thin-section, deep-groove ball bearing from SKF offers optimal precision and accuracy in applications with high rotational speeds。Its lightweight and compact design helps to improve overall operationa
    仕様●内径:190mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:98kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7013アズワン品番65-7927-89
  • ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBM SKF(日本エスケイエフ)

    ボールベアリング120mm260mm アンギュラ・コンタクト7324 BCBM

    SKF(日本エスケイエフ)
    ¥477,980税込¥525,778
    1個
    7日以内出荷
    SKF Ball Bearing - 120 mm ID, 260 mm OD - 7324 BCBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to support both radial and axial loads。It comes with an inner raceway of 120 mm and an outer ri
    仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:250000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:238000N●コード番号:208-0325アズワン品番65-7931-04
  • ローラーベアリング 内径55mm レース幅23mm SKF(日本エスケイエフ)

    ローラーベアリング 内径55mm レース幅23mm

    SKF(日本エスケイエフ)
    ¥8,798税込¥9,678
    1個
    7日以内出荷
    SKF Tapered Roller Bearing, 55 mm ID - 32011 X Achieve true rolling action and minimal friction with this single-row, tapered roller bearing from SKF。The products design enables both radial and axial load bearing simultaneously。These bearings offer
    仕様●内径:55mm●外径:90mm●ローラーベアリングタイプ:テーパー●レース幅:23mm●ボアタイプ:パラレル●コード番号:208-0020アズワン品番65-7929-81
  • ローラーベアリング 内径140mm レース幅45.75mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅45.75mm

    SKF(日本エスケイエフ)
    ¥228,980税込¥251,878
    1個
    7日以内出荷
    SKF Taper Roller Bearing, 140 mm ID, 250 mm OD - 30228 This taper roller bearing from SKF uses tapered rollers and raceways to accommodate simultaneous axial and radial loads。It reduces rotational friction and noise by keeping moving parts separate。
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:45.75mm●ボアタイプ:パラレル●静定格荷重:570kN●行数:1●ローラー材質:スチール●動定格荷重:451kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2600rpm●疲労限度荷重:58.5kN●コード番号:207-9993アズワン品番65-7922-33
  • ベアリングユニット 4穴 50mm SKF(日本エスケイエフ)

    ベアリングユニット 4穴 50mm

    SKF(日本エスケイエフ)
    ¥20,980税込¥23,078
    1個
    7日以内出荷
    SKF 4-hole Flange Bearing Unit, 50 mm ID - FY 50 TF Use this SKF flange bearing unit when you need a simple and efficient way to attach a rotating shaft to a surface。It provides strong perpendicular support while also allowing for smooth rotary motion<
    仕様●材質:鋳鉄●内径:50mm●長さ:143mm●幅:60.6mm●深さ:143mm●取り付け穴の数:4●取付穴サイズ:18mm●取付穴 センター to センター:111mm●コード番号:195-9605アズワン品番65-7977-13
  • BEARING ACCESSORIES SKF(日本エスケイエフ)

    BEARING ACCESSORIES

    SKF(日本エスケイエフ)
    ¥377,980税込¥415,778
    1個
    7日以内出荷
    SKF Tapered Bearing Sleeve - OH 3144 H Do you need a straightforward way to make linear movement between parts in your equipment easier Choose this bearing sleeve from SKF。Its tapered shape gives it a high clamping force, which makes mounting quick and
    仕様●タイプ:先細ベアリングスリーブ●寸法:200 mm x 161mm●内径:200mm●併用可能製品:HMV 44E●コード番号:209-3941アズワン品番65-7943-66
  • ローラーベアリング 内径95mm レース幅43mm SKF(日本エスケイエフ)

    ローラーベアリング 内径95mm レース幅43mm

    SKF(日本エスケイエフ)
    ¥202,980税込¥223,278
    1個
    7日以内出荷
    SKF Cylindrical Roller Bearing, 95 mm ID, 170 mm OD - NU 2219 ECJ/C3 Choose this cylindrical roller bearing from SKF to accommodate heavy radial loads at high speeds。Thanks to its open-flanged design and super-smooth surface finish, the bearing is opt
    仕様●内径:95mm●外径:170mm●ローラーベアリングタイプ:円筒形●レース幅:43mm●材質:スチール●静定格荷重:375kN●ケージ材質:鋼●行数:1●動定格荷重:325kN●エンドタイプ:オープン●コード番号:209-2054アズワン品番65-7945-31
  • ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)

    ローラーベアリング 内径100mm レース幅73mm

    SKF(日本エスケイエフ)
    ¥261,980税込¥288,178
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 EJA/VA405 Make light work of heavy loads with this robust roller bearing from SKF。Its a sturdy option for handling challenging radial or axial load applications where shaft deflection or misal
    仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3000rpm●疲労限度荷重:88000N●コード番号:207-8545アズワン品番65-7934-26
  • ボールベアリング85mm180mm 深溝6317 M/C3 SKF(日本エスケイエフ)

    ボールベアリング85mm180mm 深溝6317 M/C3

    SKF(日本エスケイエフ)
    ¥204,980税込¥225,478
    1個
    7日以内出荷
    SKF Ball Bearing, 85 mm ID, 180 mm OD - 6317 M/C3 As it produces low levels of friction, this deep-groove ball bearing from SKF is suitable for applications with high and very high speeds。As it handles radial and axial loads in both directions, its use
    仕様●内径:85mm●外径:180mm●ボールベアリングタイプ:深溝●レース幅:41mm●エンドタイプ:オープン●行数:1●静定格荷重:96.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:140kN●コード番号:207-8329アズワン品番65-7934-55
  • ボールベアリング200mm250mm 深溝 SKF(日本エスケイエフ)

    ボールベアリング200mm250mm 深溝

    SKF(日本エスケイエフ)
    ¥247,980税込¥272,778
    1個
    7日以内出荷
    SKF Ball Bearing, 200 mm ID, 250 mm OD - 61840 This SKF deep-groove bearing maintains quiet operation in applications that demand high rotational speeds。It features precision rolling elements and specially-designed raceway grinding equipment for ultra
    仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:102kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7015アズワン品番65-7928-42
  • ボールベアリング140mm250mm アンギュラ・コンタクトQJ 228 N2MA SKF(日本エスケイエフ)

    ボールベアリング140mm250mm アンギュラ・コンタクトQJ 228 N2MA

    SKF(日本エスケイエフ)
    ¥458,980税込¥504,878
    1個
    7日以内出荷
    SKF Machined Brass Cage Angular Contact Ball Bearing - QJ 228 N2MA Did you know that angular contact ball bearings are a type of radial ball bearing that can accommodate combined axial loads and radial loads This comes in very handy for pumps, motors and
    仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●静定格荷重:475kN●ケージ材質:真鍮●動定格荷重:345kN●コード番号:208-0405アズワン品番65-7933-16
  • ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBM SKF(日本エスケイエフ)

    ボールベアリング110mm240mm アンギュラ・コンタクト7322 BECBM

    SKF(日本エスケイエフ)
    ¥433,980税込¥477,378
    1個
    7日以内出荷
    SKF Ball Bearing - 110 mm ID, 240 mm OD - 7322 BECBM This angular contact ball bearing from SKF has an inner raceway of 110 mm and an outer raceway of 240 mm。These are displaced relative to each other in the direction of the bearing access, which means
    仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:240000N●コード番号:208-0321アズワン品番65-7936-91
  • ボールベアリング100mm215mm 深溝6320 M/C3 SKF(日本エスケイエフ)

    ボールベアリング100mm215mm 深溝6320 M/C3

    SKF(日本エスケイエフ)
    ¥303,980税込¥334,378
    1個
    7日以内出荷
    SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficiently。The unit is designed with smooth raceways that ensure friction remains low and m
    仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363アズワン品番65-7893-18
  • BEARING ACCESSORIES SKF(日本エスケイエフ)

    BEARING ACCESSORIES

    SKF(日本エスケイエフ)
    ¥265,980税込¥292,578
    1個
    7日以内出荷
    SKF Bearing Lock Nut And Locking Device - HM 56 T If you need a simple and effective way to secure components in your bearing systems, this lock nut and locking device from SKF is an ideal solution。Its designed to help you firmly locate bearings on sh
    仕様●タイプ:ベアリングロックナット及びロック装置●寸法:350 x 38 x 280mm●内径:280mm●併用可能製品:MB 56●コード番号:209-3800アズワン品番65-7943-40
  • ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316 M/C3VL0241

    SKF(日本エスケイエフ)
    ¥454,980税込¥500,478
    1個
    7日以内出荷
    SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
  • ボールベアリング180mm280mm 深溝16036 SKF(日本エスケイエフ)

    ボールベアリング180mm280mm 深溝16036

    SKF(日本エスケイエフ)
    ¥263,980税込¥290,378
    1個
    7日以内出荷
    SKF Ball Bearing, 180 mm ID, 280 mm OD - 16036 When you need a ball bearing to effectively handle loads that are parallel and perpendicular to the shaft, choose this deep-groove option from SKF。Because its open-ended, it can handle high rotational spee
    仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:146kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:138kN●コード番号:209-1863アズワン品番65-7958-39
  • ボールベアリング180mm280mm6036 M/C3 SKF(日本エスケイエフ)

    ボールベアリング180mm280mm6036 M/C3

    SKF(日本エスケイエフ)
    ¥315,980税込¥347,578
    1個
    7日以内出荷
    SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M/C3 Looking for an energy-efficient bearing to support fast-rotating mechanical components The low-friction design of this deep-groove ball bearing from SKF reduces power use and cuts down on noise。It als
    仕様●内径:180mm●外径:280mm●レース幅:46mm●エンドタイプ:オープン●静定格荷重:200000N●動定格荷重:190000N●コード番号:207-6941アズワン品番65-7932-82
  • ベアリングアセンブリ SKF(日本エスケイエフ)

    ベアリングアセンブリ

    SKF(日本エスケイエフ)
    ¥164,980税込¥181,478
    1個
    7日以内出荷
    SKF Bearing Lock Nut - HM 3052 You can use this lock nut from SKF to secure components in your rotary motion systems。Its ideal for locating bearings on a shaft and for mounting tapered bearings on adapter sleeves。Its also suitable for gears, belt p
    仕様●タイプ:ベアリングロックナット●寸法:310 x 34 x 260mm●内径:260mm●併用可能製品:MS 3052-48●コード番号:209-3765アズワン品番65-7941-42
  • ボールベアリング95mm200mm 深溝6319 M/C3 SKF(日本エスケイエフ)

    ボールベアリング95mm200mm 深溝6319 M/C3

    SKF(日本エスケイエフ)
    ¥302,980税込¥333,278
    1個
    7日以内出荷
    SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpm。It can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kg。Deep-groove
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57
  • ボールベアリング200mm310mm 深溝6040 M SKF(日本エスケイエフ)

    ボールベアリング200mm310mm 深溝6040 M

    SKF(日本エスケイエフ)
    ¥416,980税込¥458,678
    1個
    7日以内出荷
    SKF Ball Bearing, 200 mm ID, 310 mm OD - 6040 M This deep-groove ball bearing from SKF can support a combined radial and axial load at high speeds。Its optimised to produce low friction torque, which reduces the operating temperature of the unit and cut
    仕様●内径:200mm●外径:310mm●ボールベアリングタイプ:深溝●レース幅:51mm●エンドタイプ:オープン●行数:1●静定格荷重:245000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:207-6945アズワン品番65-7930-07
  • ボールベアリング140mm200mm スラスト SKF(日本エスケイエフ)

    ボールベアリング140mm200mm スラスト

    SKF(日本エスケイエフ)
    ¥201,980税込¥222,178
    1個
    7日以内出荷
    SKF Thrust Ball Bearing, 140 mm ID, 200 mm OD - 51228 This thrust ball bearing from SKF is able to provide a high load-carrying capacity for axial thrust in one direction。Its suitable for use where theres no radial load to accommodate and will prevent
    仕様●内径:140mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:630kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:208kN●コード番号:207-6308アズワン品番65-7935-35
  • ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)

    ベアリングユニット 2穴 50mm

    SKF(日本エスケイエフ)
    ¥19,980税込¥21,978
    1個
    7日以内出荷
    SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears。It has two mount holes for quick, secure installation。As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications。Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts。This ensures safe and reliable performance。The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine。This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
    仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
  • ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅68mm

    SKF(日本エスケイエフ)
    ¥269,800税込¥296,780
    1個
    7日以内出荷
    SKF Roller Bearing, 140 mm ID, 250 mm OD - 22228 CCK/W33 Support a rotating shaft with this roller bearing from SKF。The bearing uses cylindrical rollers to handle radial and axial loads, so its a versatile choice。Its composed of two separate rows of
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●ボアタイプ:テーパー●静定格荷重:900kN●行数:2●ローラー材質:スチール●動定格荷重:743kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:86.5kN●コード番号:207-8480アズワン品番65-7925-36
  • ボールベアリング80mm170mm 深溝6316/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316/C3VL0241

    SKF(日本エスケイエフ)
    ¥386,980税込¥425,678
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6316/C3VL0241 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and r
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●動定格荷重:130kN●コード番号:207-8325アズワン品番65-7927-97
  • ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)

    ローラーベアリング 内径100mm レース幅73mm

    SKF(日本エスケイエフ)
    ¥228,980税込¥251,878
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 E/C3 Meet the demands of challenging applications with this spherical roller bearing from SKF。It maintains reliable operation when dealing with heavy radial and axial loads and readily handles
    仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●コード番号:207-8543アズワン品番65-7934-20
  • ボールベアリング160mm240mm 深溝6032-2RS1 SKF(日本エスケイエフ)

    ボールベアリング160mm240mm 深溝6032-2RS1

    SKF(日本エスケイエフ)
    ¥215,980税込¥237,578
    1個
    7日以内出荷
    SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032-2RS1 When youre looking for a low-maintenance ball bearing, turn to this deep-groove option from SKF。It features contact seals on both sides for maximum lubrication protection and is supplied pre-greased s
    仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:143kN●コード番号:207-6937アズワン品番65-7934-63
関連キーワード
hiv特集
  • おすすめ人気ランキング
  • hiv
  • isis