カテゴリ
- メカニカル部品(35)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- KEMET(31)
- SMC(27)
- Thermo Fisher Scientific(13)
- RS PRO(8)
- EPSON(7)
- ハネウェル(7)
- Festo(6)
- コーニング(5)
- SILVER STONE(シルバーストーン)(5)
- SPARKFUN(4)
- シュナイダーエレクトリック(4)
- フエニックス・コンタクト(3)
- XP POWER(3)
- ホンダ(2)
- エコリカ(2)
- JIT(2)
- INFINEON(2)
- SICK(2)
- ブランドをもっと見る
「icy 65 1」の検索結果

ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
ボールベアリング120mm260mm 深溝6324/C3
SKF(日本エスケイエフ)¥195,980税込¥215,5781個7日以内出荷SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥385,980税込¥424,5781個7日以内出荷。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング75mm190mm 深溝6415
SKF(日本エスケイエフ)¥174,980税込¥192,4781個7日以内出荷SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBM
SKF(日本エスケイエフ)¥269,800税込¥296,7801個7日以内出荷SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loads。It has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneously。Depending on the contact angle, it can also handle heavier thrust loads。The bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidly。Because of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axis。This means theyre suited for a wide range of different loads, including torque loads and radial loads.仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316アズワン品番65-7929-84
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM
SKF(日本エスケイエフ)¥277,980税込¥305,7781個7日以内出荷。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAF
SKF(日本エスケイエフ)¥368,980税込¥405,8781個7日以内出荷。SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BEGAF Use this angular contact ball bearing from SKF when you need to support a high axial load。In this unit, the inner and outer raceways are displaced relative to each other in the direction of the bearing axis, which allows it to endure a combined radial and axial load。The bearings ability to carry axial load gets higher as the contact angle of the axial load increases, which makes it a resilient option。This bearing has a versatile race width of 47 mm and is ideal for use with high-speed machinery. Open end type, so it can be greased as needed Single-row design offers a range of uses and offers a long service life Cylindrical bore type, for ease of installation Can be used at higher operational speeds than other types of bearing Application Information Wind turbines Industrial pumps Gearboxes, electric motors and clutches in carsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Are angular contact bearings noisy 1 列設計 円筒穴タイプ スチール製ベアリングNo, theyre actually very quiet in operation。Because angular contact bearings compensate internally for angular misalignment and can accommodate axial shaft expansion, theyre able to run quietly and coolly, with a minimal amount of friction.仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:190000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:203000N●コード番号:208-0319アズワン品番65-7931-44
ローラーベアリング 内径170mm レース幅41.06mm
SKF(日本エスケイエフ)¥152,980税込¥168,2781個7日以内出荷SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same time。Its raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of friction。This reduces operational noise and allows the bearing to better maintain a pre-load。The units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller ends。This also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applications。You can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
ローラーベアリング 内径180mm レース幅47.93mm
SKF(日本エスケイエフ)¥212,980税込¥234,2781個7日以内出荷。SKF Taper Roller Bearing, 180 mm ID, 250 mm OD - 32936 This SKF taper roller bearing is suitable for any application that calls for high performance, reduced friction or improved power density。It accommodates combined loads and generates low levels of friction during operation。As part of the SKF Explorer range, the high-performance bearing is made from ultra-clean steel for durability and a long service life, even when handling heavy loads。Its refined manufacturing process ensures the bearings smooth running, so it maximises its use of lubrication。This means your machinery will need less maintenance and downtime. Parallel-bore type to handle misalignment Optimal load distribution to reduce operational stress Can be used for rigid bearing applications Extended life for efficiency and reduced maintenance Application Information Mining and mineral processing industries Hoisting equipment Gearbox manufacturing industrySKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you separate this bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。This SKF bearing is a single-row separable type。This means you can mount the inner ring with roller and cage assembly separately from the outer ring, making mounting, dismounting and maintenance inspection simpler。Should this bearing be run in Yes, this bearing requires running in。Typically, this subjects the bearing to significant friction and temperature spikes that cause wear。However, the design of this SKF taper roller bearing reduces frictional heat to minimise wear during its running-in period.仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:テーパー●レース幅:47.93mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:735kN●ケージ材質:鋼●行数:1●動定格荷重:435kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2200rpm●疲労限度荷重:68kN●コード番号:208-0079アズワン品番65-7927-07
ローラーベアリング 内径50mm レース幅27mm
SKF(日本エスケイエフ)¥34,980税込¥38,4781個7日以内出荷SKF 50 mm CYLINDRICAL ローラーベアリング、IT仕様●内径:50mm●外径:110mm●ローラーベアリングタイプ:円筒形●レース幅:27mm●ボアタイプ:パラレル●静定格荷重:112kN●行数:1●動定格荷重:127kN●エンドタイプ:オープン●基準速度:6700rpm●速度を制限:8000rpm●疲労限度荷重:15kN●コード番号:195-9682アズワン品番65-7977-33
ローラーベアリング 内径50mm レース幅27mm
SKF(日本エスケイエフ)¥27,980税込¥30,7781個7日以内出荷SKF 50 mm CYLINDRICAL ローラーベアリング、IT仕様●内径:50mm●外径:110mm●ローラーベアリングタイプ:円筒形●レース幅:27mm●ボアタイプ:パラレル●静定格荷重:112kN●行数:1●動定格荷重:127kN●エンドタイプ:オープン●基準速度:6700rpm●速度を制限:8000rpm●疲労限度荷重:15kN●コード番号:195-9683アズワン品番65-7982-85
ローラーベアリング 内径40mm レース幅23mm
SKF(日本エスケイエフ)¥23,980税込¥26,3781個7日以内出荷SKF 40 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:40mm●外径:90mm●ローラーベアリングタイプ:円筒形●レース幅:23mm●ボアタイプ:パラレル●静定格荷重:78kN●行数:1●動定格荷重:93kN●エンドタイプ:オープン●基準速度:8000rpm●速度を制限:9500rpm●疲労限度荷重:10.2kN●コード番号:195-9678アズワン品番65-7979-26
ローラーベアリング 内径40mm レース幅15mm
SKF(日本エスケイエフ)¥34,980税込¥38,4781個7日以内出荷SKF 40 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:40mm●外径:68mm●ローラーベアリングタイプ:円筒形●レース幅:15mm●ボアタイプ:パラレル●静定格荷重:26kN●ケージ材質:真鍮●行数:1●動定格荷重:25.1kN●エンドタイプ:オープン●基準速度:12000rpm●速度を制限:18000rpm●疲労限度荷重:3kN●コード番号:195-9655アズワン品番65-7977-34
ローラーベアリング 内径60mm レース幅22mm
SKF(日本エスケイエフ)¥25,980税込¥28,5781個7日以内出荷SKF 60 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:60mm●外径:110mm●ローラーベアリングタイプ:円筒形●レース幅:22mm●ボアタイプ:パラレル●静定格荷重:102kN●行数:1●動定格荷重:108kN●エンドタイプ:オープン●基準速度:6700rpm●速度を制限:7500rpm●疲労限度荷重:13.4kN●コード番号:195-9662アズワン品番65-7977-08
ローラーベアリング 内径60mm レース幅46mm
SKF(日本エスケイエフ)¥83,980税込¥92,3781個7日以内出荷。SKF 60 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:60mm●外径:130mm●ローラーベアリングタイプ:円筒形●レース幅:46mm●ボアタイプ:パラレル●静定格荷重:265kN●行数:1●動定格荷重:260kN●エンドタイプ:オープン●基準速度:5600rpm●速度を制限:6700rpm●疲労限度荷重:34.5kN●コード番号:195-9699アズワン品番65-7983-86
ローラーベアリング 内径60mm レース幅31mm
SKF(日本エスケイエフ)¥41,980税込¥46,1781個7日以内出荷。SKF 60 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:60mm●外径:130mm●ローラーベアリングタイプ:円筒形●レース幅:31mm●ボアタイプ:パラレル●静定格荷重:160kN●行数:1●動定格荷重:173kN●エンドタイプ:オープン●基準速度:5600rpm●速度を制限:6700rpm●疲労限度荷重:21.2kN●コード番号:195-9685アズワン品番65-7978-37
ローラーベアリング 内径60mm レース幅18mm
SKF(日本エスケイエフ)¥69,980税込¥76,9781個7日以内出荷。SKF 60 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:60mm●外径:95mm●ローラーベアリングタイプ:円筒形●レース幅:18mm●ボアタイプ:パラレル●静定格荷重:44kN●ケージ材質:真鍮●行数:1●動定格荷重:37.4kN●エンドタイプ:オープン●基準速度:8000rpm●速度を制限:13000rpm●疲労限度荷重:5.3kN●コード番号:195-9656アズワン品番65-7979-88
ローラーベアリング 内径40mm レース幅23mm
SKF(日本エスケイエフ)¥24,980税込¥27,4781個7日以内出荷。SKF 40 mm CYLINDRICAL ROLLER BEARING、WIT仕様●内径:40mm●外径:80mm●ローラーベアリングタイプ:円筒形●レース幅:23mm●ボアタイプ:パラレル●静定格荷重:75kN●行数:1●動定格荷重:81.5kN●エンドタイプ:オープン●基準速度:9500rpm●速度を制限:11000rpm●疲労限度荷重:9.65kN●コード番号:195-9697アズワン品番65-7978-39
ローラーベアリング 内径95mm レース幅43mm
SKF(日本エスケイエフ)¥202,980税込¥223,2781個7日以内出荷SKF Cylindrical Roller Bearing, 95 mm ID, 170 mm OD - NU 2219 ECJ/C3 Choose this cylindrical roller bearing from SKF to accommodate heavy radial loads at high speeds。Thanks to its open-flanged design and super-smooth surface finish, the bearing is opt仕様●内径:95mm●外径:170mm●ローラーベアリングタイプ:円筒形●レース幅:43mm●材質:スチール●静定格荷重:375kN●ケージ材質:鋼●行数:1●動定格荷重:325kN●エンドタイプ:オープン●コード番号:209-2054アズワン品番65-7945-31
ローラーベアリング 内径110mm レース幅38mm
SKF(日本エスケイエフ)¥213,980税込¥235,3781個7日以内出荷。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ローラーベアリング 内径140mm レース幅68mm
SKF(日本エスケイエフ)¥269,800税込¥296,7801個7日以内出荷SKF Roller Bearing, 140 mm ID, 250 mm OD - 22228 CCK/W33 Support a rotating shaft with this roller bearing from SKF。The bearing uses cylindrical rollers to handle radial and axial loads, so its a versatile choice。Its composed of two separate rows of仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●ボアタイプ:テーパー●静定格荷重:900kN●行数:2●ローラー材質:スチール●動定格荷重:743kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:86.5kN●コード番号:207-8480アズワン品番65-7925-36
ボールベアリング190mm240mm 深溝
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷SKF Ball Bearing, 190 mm ID, 240 mm OD - 61838 This thin-section, deep-groove ball bearing from SKF offers optimal precision and accuracy in applications with high rotational speeds。Its lightweight and compact design helps to improve overall operationa仕様●内径:190mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:98kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7013アズワン品番65-7927-89
ボールベアリング180mm225mm 深溝
SKF(日本エスケイエフ)¥180,980税込¥199,0781個7日以内出荷。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥231,980税込¥255,1781個7日以内出荷。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
ボールベアリング240mm320mm 深溝61948 MA
SKF(日本エスケイエフ)¥489,800税込¥538,7801個7日以内出荷。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ボールベアリング190mm260mm 深溝61938 MA
SKF(日本エスケイエフ)¥409,980税込¥450,9781個7日以内出荷SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speeds。This prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needs。It also leads to less wear and tear on the bearing itself, which improves its working life。True to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cage。Both metals are extremely strong, while brass gives the unit a high temperature tolerance。This makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
アダプタスリーブ
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥439,800税込¥483,7801個7日以内出荷SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ローラーベアリング 内径140mm レース幅42mm
SKF(日本エスケイエフ)¥374,980税込¥412,4781個7日以内出荷SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
ボールベアリング180mm280mm 深溝6036 M
SKF(日本エスケイエフ)¥315,980税込¥347,5781個7日以内出荷。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ボールベアリング220mm270mm 深溝
SKF(日本エスケイエフ)¥242,980税込¥267,2781個7日以内出荷SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stability。Its low friction operation reduces surface wear and tear, minimising the risk of machine failure。The bearings deep grooves cut down on vibration and noise for a smooth and quiet operating function。A unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housing。This makes it simple to replace traditional bearings with deep-groove ball bearings。Do I have to lubricate this bearing This ball bearing from SKF is an open-end type。Adding appropriate lubrication will extend its lifetime.仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
ローラーベアリング 内径120mm レース幅76mm
SKF(日本エスケイエフ)¥279,800税込¥307,7801個7日以内出荷。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
ボールベアリング300mm380mm 深溝61860 MA
SKF(日本エスケイエフ)¥536,980税込¥590,6781個7日以内出荷SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essential。Its machined brass cage combines high rigidity and strength with the ability to absorb lubrication well。This means the bearing remains fully functional, even when grease is in short supply。Brass has a high operating temperature range, which makes the unit suitable for high-temperature situations。The material also wears very gradually, so any indications of failure can be observed during routine maintenance checks。That makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearing。Youll find them in everything from washing machines and dryers to vacuum cleaners and fans.仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022アズワン品番65-7922-41
ボールベアリング110mm200mm 深溝6222/C3VL0241
SKF(日本エスケイエフ)¥566,980税込¥623,6781個7日以内出荷SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ボールベアリング80mm170mm 深溝6316 M/C3VL0241
SKF(日本エスケイエフ)¥454,980税込¥500,4781個7日以内出荷SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75