カテゴリ

  • メカニカル部品(17)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • シュナイダーエレクトリック(217)
  • RS PRO(114)
  • SPARKFUN(102)
  • IDEC(和泉電気)(63)
  • HAMMOND(48)
  • コミネ(14)
  • SCHURTER(11)
  • omron(オムロン)(8)
  • SIEMENS(6)
  • DELTRON(5)
  • SKC(環境測定)(4)
  • ホンダ(2)
  • BULGIN(2)
  • AOHI(アオハイ)(2)
  • ヘラマンタイトン(旧:タイトン)(1)
  • ワゴジャパン(1)
  • Weller(1)
  • MURATA(村田製作所)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「idec ha」の検索結果

特価
本日10月4日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
17件中 1~17件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ボールベアリング120mm215mm 自動調心 SKF(日本エスケイエフ)

    ボールベアリング120mm215mm 自動調心

    SKF(日本エスケイエフ)
    ¥329,800税込¥362,780
    1個
    7日以内出荷
    SKF Self Aligning Ball Bearing, 120 mm ID, 215 mm OD - 1224 KM/C3 Got a shaft thats difficult to align with its housing, or thats liable to bend during operation This ball bearing from SKF is ideal to use in this situation, as its not affected by the angu
    仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:44.542mm●エンドタイプ:オープン●静定格荷重:53000N●動定格荷重:119000N●コード番号:209-1784アズワン品番65-7943-32
  • ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)

    ローラーベアリング 内径140mm レース幅42mm

    SKF(日本エスケイエフ)
    ¥374,980税込¥412,478
    1個
    7日以内出荷
    SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
    仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
  • ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング110mm200mm 深溝6222/C3VL0241

    SKF(日本エスケイエフ)
    ¥566,980税込¥623,678
    1個
    7日以内出荷
    SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
    仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
  • ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)

    ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM

    SKF(日本エスケイエフ)
    ¥245,980税込¥270,578
    1個
    7日以内出荷
    SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axis。This means it can safely handle the pressure from simultaneous loads。As this unit is a low-friction option, it offers a long service life and operates at a low temperature。It meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic discharge。This type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durability。Theyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
    仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
  • ボールベアリング140mm190mm 深溝61928 MA SKF(日本エスケイエフ)

    ボールベアリング140mm190mm 深溝61928 MA

    SKF(日本エスケイエフ)
    ¥254,980税込¥280,478
    1個
    7日以内出荷
    。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
    仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
  • ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング95mm200mm 深溝6319/C3VL0241

    SKF(日本エスケイエフ)
    ¥476,980税込¥524,678
    1個
    7日以内出荷
    SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
  • ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)

    ベアリングユニット 2穴 50mm

    SKF(日本エスケイエフ)
    ¥19,980税込¥21,978
    1個
    7日以内出荷
    SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears。It has two mount holes for quick, secure installation。As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications。Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts。This ensures safe and reliable performance。The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine。This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
    仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
  • ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)

    ボールベアリング170mm260mm 深溝6034 M

    SKF(日本エスケイエフ)
    ¥252,980税込¥278,278
    1個
    7日以内出荷
    SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.
    仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
  • ベアリングアセンブリ SKF(日本エスケイエフ)

    ベアリングアセンブリ

    SKF(日本エスケイエフ)
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    SKF Bearing Lock Nut And Locking Device - KMT 5 If you need to secure a bearing to a shaft on your equipment, choose this lock nut from SKF。When tightened to the recommended torque, this unit provides enough friction between the ends of its pins and the shaft thread to hold a bearing firmly in place。This makes it a good choice for machinery that operates at high vibration levels or high rotational speeds。It also makes installation quicker and simpler as theres no separate locking device to worry about。As the component is reusable, its a long-lasting choice. Axial static load carrying capacity of 130 kN Mass of 0.14 kg Locking screw size of M6 Recommended tightening torque of 8 Nm Application Information Wind power generation Automotive manufacturing PrintingSKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 What are the advantages of lock nuts with locking pins 高品質Lock nuts with locking pins are adjustable and can accommodate high axial loads。Theyre also simple to install and remove as needed。What are some of the common uses of lock nuts Lock nuts are frequently used to secure gears, belt pulleys and other machine components.
    仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3883アズワン品番65-7943-67
  • ボールベアリング110mm240mm 深溝6322/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング110mm240mm 深溝6322/C3VL0241

    SKF(日本エスケイエフ)
    ¥708,980税込¥779,878
    1個
    7日以内出荷
    SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.
    仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
  • ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT SKF(日本エスケイエフ)

    ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT

    SKF(日本エスケイエフ)
    ¥199,800税込¥219,780
    1個
    7日以内出荷
    SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
    仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
  • ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)

    ボールベアリング160mm240mm 深溝6032

    SKF(日本エスケイエフ)
    ¥204,980税込¥225,478
    1個
    7日以内出荷
    。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
    仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
  • ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)

    ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM

    SKF(日本エスケイエフ)
    ¥255,980税込¥281,578
    1個
    7日以内出荷
    SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
    仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
  • ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)

    ローラーベアリング 内径200mm レース幅54.18mm

    SKF(日本エスケイエフ)
    ¥271,980税込¥299,178
    1個
    7日以内出荷
    。SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loads。Its optimised design and surface finish promote lubricant film formation。This means friction is reduced during rotation, which increases durability and extends the units working life。It also helps the bearing run quietly。Thanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternatives。Separable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damage。Exceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformation。Choosing the correct bearing for the required load is vital.
    仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
  • ボールベアリング80mm170mm 深溝6316 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316 M/C3VL0241

    SKF(日本エスケイエフ)
    ¥454,980税込¥500,478
    1個
    7日以内出荷
    SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
  • ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM SKF(日本エスケイエフ)

    ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM

    SKF(日本エスケイエフ)
    ¥361,980税込¥398,178
    1個
    7日以内出荷
    SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one direction。The raceways are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。Its built for universal matching, making it simple to install。Because of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and water。What is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃。Temperatures up to +120℃ can be tolerated for brief periods.
    仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
  • ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)

    ローラーベアリング 内径120mm レース幅76mm

    SKF(日本エスケイエフ)
    ¥427,980税込¥470,778
    1個
    7日以内出荷
    。SKF Taper Roller Bearing, 120 mm ID, 215 mm OD - C 3224 K SKFs CARBR toroidal roller bearing is an innovative choice。It combines design features from several conventional bearing types with a robust build quality to promote high performance, reliability and significantly longer service life。The bearing can handle misalignment and axial displacement without creating internal axial loads, and theres virtually no increase in friction。This removes the need to compromise between a firm fit and axial freedom, meaning tight fits can be used to eliminate creep (or slippage), as well as wear and tear between surfaces. Parallel bore type Compact structure High precision Inside diameter of 120 mm Outside diameter of 215 mm Race width of 76 mm Application Information Fans and blowers Crushers and grinding mills Industrial transmissions Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 What are the benefits of CARBR bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズCARBR bearings use high-quality steel as well as an improved heat treatment process, meaning their reliability and service life are substantially higher。Noise and vibration levels, energy consumption and operating temperatures are also much lower。Reduced operating temperatures mean longer intervals between relubrications.
    仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:76mm●ボアタイプ:パラレル●静定格荷重:980kN●行数:1●ローラー材質:スチール●動定格荷重:750kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:98kN●コード番号:208-0164アズワン品番65-7933-14