カテゴリ
- メカニカル部品(1)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(2)
- フルプラ(9)
- エスコ(3)
- 瑞穂化成工業(2)
- アズワン(1)
- 日平機器(1)
- BOLL(1)
- 千曲化成(1)
「jet oiler 304」の検索結果

BEARING ACCESSORIES
SKF(日本エスケイエフ)¥385,980税込¥424,5781個7日以内出荷。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62